Shop All Room Dividers
International Concepts
Room Divider, Unfinished
Mfr # SH-7247X
Zoro # G7885120
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 12.7
- Color Unfinished
- Overall Width 71.9
- Length 12.7
- Height 71.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # SH-7247X
- Zoro # G7885120
- UPC # 727506698967
- Country of Origin Viet Nam
- Category Room Dividers
Dimensions
Overall Height | 12.7 |
Overall Width | 71.9 |
Length | 12.7 |
Height | 71.9 |
Width | 45.8 |
Overall Length | 45.8 |
Details
Color | Unfinished |
Features | Non-toxic |
Material | Hardwood |
Application | Multipurpose |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 45.8"W x 12.7"D x 71.9"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •All shelves fixed in position
- •Size of shelves: 20.82"w x 12.59"d
- •Distance from floor to bottom of lower shelf: 2.36"
- •Distance between each shelf: 15.64"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Black (I 7781)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Picture Frame (Nat. Weathered Gray) (672713210900)
- OFFICE STAR Desk Chair, Mesh, 19-1/2" to 23" Height, Adjustable Arms, Black (54666-231)
- HON Bookcase, Metl, 41x34.5, Cc (S42ABCS)
- HON Versé Office Panel, 60w x 72h, Gray (HBV-P7260.2310GRE.Q)
- WAYBORN HOME FURNISHING Gold Leaf Zebra Screen (2302X)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Latte Fabric Frosted Window (1850613-3)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852308-3)
- LUXOR Modular Room Divider Wall System (MW-5370-XFCG)
- GEC Interion Freestanding Clear Desk Divider, 30inW x 24inH (695951)
- PORTA-KING Partition, Free-Standing, Vinyl, 8L x 8H (FSP88-DW)
- International Concepts Room Dividers