Roma Bar Height Stool, 30" Seat Height, Espresso
Mfr # S581-3103
Zoro # G7875838
Key Features
- Overall Width 47
- Overall Length 18.5
- Material Hardwood
- Length 20.47
- Overall Height 20.47
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # S581-3103
- Zoro # G7875838
- UPC # 727506704538
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Width | 47 |
Overall Length | 18.5 |
Length | 20.47 |
Overall Height | 20.47 |
Height | 47 |
Width | 18.5 |
Size | 30 Inches |
Details
Material | Hardwood |
Color | Espresso |
Weight | 26.5 |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 18.5"W x 20.47"D x 47"H
- •Seat dimensions: 18.62"W x 16"D x 30"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Managerial Chair, Mesh, 17" to 21" Height, Adjustable Arms, Black, Silver (LLR86904)
- REGENCY Regency Legacy 47 in. High Bookcase- Mahogany (LBC4732MH)
- SAFCO Machine Stand, Black, 24in.W, 20in.D, 27in.H (5207BL)
- LIVING ACCENTS VNYL 1"" WHT BLND 34X64 (MAX3464WH)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" Seat Height, Washed Gray Taupe (S09-6133)
- INTERNATIONAL CONCEPTS San Remo Bar Height Stool, 30." Seat Height, Unfinished (S-103)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (265-30)
- INTERNATIONAL CONCEPTS Tuscany Bar Height Stool, with Swivel, 30" Seat Height, Unfinished (S-293SW)
- INTERNATIONAL CONCEPTS Lattice Bar Height Stool, 30" Seat Height, Unfinished (S-3903)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, with Swivel, 30" Seat Height, Unfinished (S-263SW)
- LUMISOURCE Oregon Low Back Barstool in Antique and Espresso, PK 2 (BS-LBOR AN+E2B)
- International Concepts Bar Height Stools