Rectangle Top Table, 30 in W X 48 in L X 30 in H, Wood, Unfinished
Mfr # K-3048-30S
Zoro # G7872764
Key Features
- Shape Rectangle
- Width 30 in
- Length 48 in
- Height 30 in
- Tabletop Material Wood
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K-3048-30S
- Zoro # G7872764
- UPC # 727506543281
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 30 in |
Length | 48 in |
Height | 30 in |
Overall Width | 30 |
Overall Height | 48 |
Overall Length | 30 |
Details
Item | Top Table |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Unfinished |
Color | Unfinished |
Material | Hardwood |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Table dimensions: 30"W x 48"D x 30"H
- •Made from solid hardwood
- •30 x 48 table top
- •Ready to assemble
- •For use with dining chairs
- •Shaker styled legs
- •Butcher block top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Mahogany (LBC361230-MAH)
- EGG SITTER Seat Cushion Egg Sitter (12655-4)
- TRADEMARK FINE ART 08 Left 'FRA Airport Layout' Canvas Art, 22x32 (ALI14808-C2232GG)
- FLASH FURNITURE 30" Ladder Back Restaurant Stool (XU-DG697BLAD-BAR-BLKV-GG)
- INTERNATIONAL CONCEPTS Round Dining Table, 36 in W X 48 in L X 34.9 in H, Wood, Black (K46-36RXT-11P-S6132-2)
- INTERNATIONAL CONCEPTS Square Top Table, 36 in W X 36 in L X 30 in H, Wood, Black (K46-3636-30S)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 36 in W X 48 in L X 30.1 in H, Wood, Hickory/Washed Coal (K45-36RXT-27B)
- INTERNATIONAL CONCEPTS Square Top Table, 30 in W X 30 in L X 30 in H, Wood, Unfinished (K-3030-30S)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 36 in W X 36 in L X 29.9 in H, Wood, Distressed Hickory/Stone (K41-36RT-27B)
- INTERNATIONAL CONCEPTS 36 x 36 in. Round Top Pedestal Dining Table - Rich Mocha (K15-36RT-6B)
- DOBA-BNT Clayton 3 Piece Set Drop Leaf Table with 2 Ladderback Chairs (SA143757)
- International Concepts Dining Room Tables & Sets