Ranch Stool, 30" Seat Height, Unfinished
Mfr # S-930
Zoro # G7882521
Key Features
- Overall Length 22.99
- Overall Width 30
- Color Unfinished
- Length 14.29
- Overall Height 14.29
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # S-930
- Zoro # G7882521
- UPC # 727506672776
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Length | 22.99 |
Overall Width | 30 |
Length | 14.29 |
Overall Height | 14.29 |
Width | 22.99 |
Height | 30 |
Details
Color | Unfinished |
Weight | 22.5 |
Material | Hardwood |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 22.99"W x 14.29"D x 30"H
- •Seat dimensions: 15.16"W x 9.92"D x 30"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 24" x 36", Black (SN2436BLACK)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden 3-seater Sofa (122-6772)
- VIDEO MOUNT PRODUCTS 2U Blank Panel 19" Equipment Rack - Black (ER2B)
- GLOBAL INDUSTRIAL Mesh Back/Vinyl Seat Drafting Stool (695263)
- INTERNATIONAL CONCEPTS Java Bar Height Stool, 30" Seat Height, Unfinished (S-193)
- INTERNATIONAL CONCEPTS San Remo Bar Height Stool, with Swivel, 30." Seat Height, Unfinished (S-103SW)
- INTERNATIONAL CONCEPTS San Remo Bar Height Stool, 30." Seat Height, Unfinished (S-103)
- INTERNATIONAL CONCEPTS X-Back Stool, 30" Seat Height, Unfinished (S-6133)
- INTERNATIONAL CONCEPTS Emily Bar Height Stool, 30" Seat Height, Unfinished (S-6173)
- INTERNATIONAL CONCEPTS Aspen BarHeight Slat Stool, 30" Seat Height, Unfinished (S-43)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Blk Vnyl Sea (XU-DG697BLAD-CLR-BAR-BLKV-GG)
- International Concepts Bar Height Stools