Shop All Accent Furniture and Storage
International Concepts
Phillips Accent Table with Drawer, Black
Mfr # OT46-2128
Zoro # G7879493
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 21
- Overall Height 21
- Width 21
- Material Hardwood
- Overall Width 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT46-2128
- Zoro # G7879493
- UPC # 727506675777
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Overall Length | 21 |
Overall Height | 21 |
Width | 21 |
Overall Width | 28 |
Length | 21 |
Height | 28 |
Details
Material | Hardwood |
Color | Black |
Weight | 32.6 |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 21"W x 21"D x 28"H
- •Made from solid wood with a butcher block surface
- •Features one shelf and oneDrawer
- •Size of shelf: 16.7" X 16.7"
- •Distance from apron to top of shelf: 17.8"
- •Distance from floor to bottom of drawer: 6.7"
- •Size of drawer front: 12.8" X 3.5"
- •Inside drawer dimensions: 4.3"w x 9"d x 2.2"h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Solid Wood Poster Frame (49222)
- MANHATTAN COMFORT Cooper Ladder Display Cabinet, White (194AMC6)
- JIALLO Jiallo 72858 Brilliant Swivel Candle Snuffer (72858)
- MASTER CRAFT PRODUCTS Master Products MAT24050 Mobile Printer Stand- Steel- 17in.x17in.x8-.50in.- Platinum (MAT24050)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC628 Solid Wood Top Table - Turned Legs; Brown (K-3030-336T)
- INTERNATIONAL CONCEPTS Keystone Accent Table, Heather Grey-Antique Washed (OT105-45)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC610 30 in. Solid Wood Top Table - Turned Legs (K-3030-330T)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC663 Solid Wood Top Table - Turned Legs (K-3636-336T)
- INTERNATIONAL CONCEPTS Accent Table with Drawers, Unfinished (OT-66)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White, Wood (PC8PKWH)
- SAUDER Dover Edge Storage Organizer To , Cubbyhole storage for books, framed photos, collectibles, and more (433523)
- International Concepts Accent Furniture and Storage