Shop All Patio Dining Tables
International Concepts
Outdoor Wicker Patio Dining Table
Mfr # ODT-448R
Zoro # G511947518
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48"
- Color Natural
- Material Powder Coated Aluminum, PE Wicker
- Height 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # ODT-448R
- Zoro # G511947518
- UPC # 727506766697
- Country of Origin Viet Nam
- Category Patio Dining Tables
Dimensions
Width | 48" |
Height | 48" |
Details
Color | Natural |
Material | Powder Coated Aluminum, PE Wicker |
Description
- •Table Dimensions: 48W x 48L x 30H
- •The product is made of powder-coated aluminum frame with PE wicker weaving.
- •Rated for commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO PEX Tubing Uncoiler W/Case, Steel (UC1)
- SUN JOE 1.7 Inch Cutting Diameter Electric Silent Wood Chipper/Shredder | 15-Amp (CJ603E)
- AMERICAN FIRE GLASS 29.5 in x 29.5 in Square Fire Pit Flame Guard (FG-SQP-24)
- RAPALA X-Rap® Magnum® Xplode 170 - Blue Sardine (XRMAGXP170BSRD)
- LIVING ACCENTS PALMARO WICKR SD TBLE (PETS2021)
- DESIGN TOSCANO Villa Ravello Rose Garden Cast Iron Bistro Table (SP3484)
- RED STAR Round Garden/Patio Table (FM 0810)
- FLASH FURNITURE 35.25" Round Black Steel Patio Table-Umbrella Hole (CO-7-BK-GG)
- FLASH FURNITURE Oia Commercial Grade 28" Square Black Indoor-Outdoor Steel Patio Table (CO-5-BK-GG)
- FLASH FURNITURE 31.5 SQ Dining Table Brown Poly Top/Black Frame (JJ-T14619-80-BRBK-GG)
- HOLLAND BAR STOOL CO 42" Tall In/Outdoor All-Season Table, 30" x 30" Square Natural Top (OD211-3042BWOD30SQNat)
- International Concepts Patio Dining Tables