Shop All Patio Dining Tables
International Concepts
Outdoor Teak Patio Dining Table with Polystone Top
Mfr # KODT-351RT-RB
Zoro # G011947520
product price: $1,607.99
/ea
Free Shipping & Returns
$1,607.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 51"
- Material Teak, Polystone
- Height 51"
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # KODT-351RT-RB
- Zoro # G011947520
- UPC # 727506566686
- Country of Origin Viet Nam
- Category Patio Dining Tables
Dimensions
Width | 51" |
Height | 51" |
Details
Material | Teak, Polystone |
Color | Natural |
Description
- •Table Dimensions: 51W x 51D x 30H
- •Experience the perfect blend of functionality and style with our Teak Wood legged table, complemented with a sleek Polystone table top.
- •Rated for commercial use
- •Includes custom fit cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 26") 0" x0" x0" (A-BX24)
- IGLOO Latch Wht Igloo 50-165Qt (24013)
- BIRD BARRIER Bird Slide, Gray, 8 lb., 5 ft. L, PK3 (SL-5G15)
- NATIONAL HARDWARE CDOOR HINGE REM RAMP BRS (N173-823)
- FLASH FURNITURE 28" Square Coral Steel Folding Patio Table (CO-1-RED-GG)
- FLASH FURNITURE 35.25" Round Gold Steel Patio Table-Umbrella Hole (CO-7-GD-GG)
- GROSFILLEX Pedestal Table, Espresso, Round, 29-1/2"H (US715037)
- FLASH FURNITURE Gray/Gray 59in x 35.5in Cross Frame Patio Table (SB-TB288-GRY-GG)
- FLASH FURNITURE 35.5" Square Coral Steel Patio Table-Umbrella Hole (CO-6-RED-GG)
- GLOBAL INDUSTRIAL 36 Round Steel Mesh Outdoor Cafe Table (262080)
- EAST WEST FURNITURE Diboll Oval Foldable Patio Acacia Solid Wood Dining Table - Natural Oil (BDITFNA)
- International Concepts Patio Dining Tables