Shop All Patio Dining Chairs & Stools
International Concepts
Outdoor Patio Swivel Rocking Dining Chair with Cushion
Mfr # ODC-201SW
Zoro # G411947519
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Powder Coated Aluminum, Woven Abaca Rope
- Width 29"
- Depth 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # ODC-201SW
- Zoro # G411947519
- UPC # 727506760015
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 29" |
Depth | 31" |
Details
Color | Charcoal |
Material | Powder Coated Aluminum, Woven Abaca Rope |
Description
- •Chair Dimensions: 29W x 31D x 28H
- •Seat Dimensions: 10.6H x 25.6W x 29.5D, Arm Height 28in, Width between arms: 26in
- •The combination of powder-coated aluminum frame and woven Abaca rope is a perfect choice for those seeking durability and style in their furniture pieces. The aluminum frame is highly resistant to corrosion and wear and tear, while the woven Abaca rope is known for its strength and flexibility. Together, they create a functional and aesthetically pleasing furniture piece that is perfect for both indoor and outdoor spaces.
- •The seat cushion is designed with your comfort in mind! It's 50mm thick and filled with quick-dry foam so you can sit back, relax and enjoy your day to the fullest.
- •Our product has a weight capacity of 225 pounds to accommodate a broad range of users.
- •To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
- •Rated for commercial use
- •Swivel chair doubles as a rocker
- •Includes custom fit cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Gilmour 7679095 Metal Front Threaded Hose Nozzle (7679095)
- BETTER BILT PRODUCTS Steel Landscape Stakes (3LS-TAN09-25B)
- FRANKLIN SPORTS INDUSTRY Mystic Playground Ball (34593)
- AMES WEEDER WOOD HANDLE (2447000)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Dining Set with 30"H Table with Glass Top and Two Chairs (AWWF056FF)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open U Shaped Back, Yellow (QI004228.YL)
- FLASH FURNITURE 4PK Black Outdoor Barstools with Flex Material (4-JJ-092H-GG)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- FLASH FURNITURE 2PK Navy Outdoor Barstools with Flex Material (2-JJ-092H-NV-GG)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Navy (2-ET-SWVLPTO-30-NV-GG)
- FLASH FURNITURE Lila Bronze Metal Restaurant Stack Chair with Metal Slats (TLH-017C-BZ-GG)
- International Concepts Patio Furniture