Shop All Patio Club Chairs & Chaise Lounges
International Concepts
Outdoor Patio Lounge Chair with Cushion
Mfr # ODC-421C
Zoro # G211947528
original price:
$734.99
5% off
new price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Powder Coated Aluminum, PE Wicker
- Color Natural
- Overall Width 26.2"
- Overall Height 56.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # ODC-421C
- Zoro # G211947528
- UPC # 727506766680
- Country of Origin Viet Nam
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 26.2" |
Overall Height | 56.1" |
Details
Material | Powder Coated Aluminum, PE Wicker |
Color | Natural |
Description
- •Chair Dimensions: 26.2W x 56.1L x 37.4H
- •Lounge Chair with footstool
- •The product is made of powder-coated aluminum frame with PE wicker weaving.
- •Seat & back cushions 80mm thickness, Filled with Quick Dry Foam
- •Our product has a weight capacity of 225 pounds to accommodate a broad range of users.
- •To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
- •Rated for commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Mixing Paddle, 5.6in, Hi-Visc, 14mm thrd (MG 140)
- TRACTION MAGIC Instant Traction Agent, 15 lb., Bucket (90000)
- MODERN LEISURE Chalet Rect/Oval Patio Table & Chair Set Cover, 8 in. L x 6 in. W x 3 in. H, Beige (2932)
- AIR SUPPLY OF THE FUTURE 240V 1.5HP 3.5A 4 Pin Amp Cord Ultra 9000 Portable Spa Air Blower (AS3915231)
- LIVING ACCENTS Swing Seat 5' Traditnal (H-25)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD632009D-2-GG)
- FLASH FURNITURE Blue All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BL-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF1-1-GG)
- FLASH FURNITURE Natural Rattan Rope Chairs & Lt Gray Cushions, PK 2 (TW-VN015-15-NAT-LGY-GG)
- DURA PATIO Heavyduty Adirondack Chair, Navy (Heavyduty Navy)
- SUNCAST Elements Adirondack Glider with Storage and Two-Tone Dove Gray and Ice Cube collection (BMGL1020)
- International Concepts Patio Club Chairs & Chaise Lounges