Shop All Patio Dining Chairs & Stools
International Concepts
Outdoor Patio Dining Chair with Cushions, 2PK
Mfr # ODC-300P
Zoro # G411947526
product price: $1,099.99
/pk 2, $550.00/ea
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Powder Coated Aluminum, Teak
- Width 25"
- Depth 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # ODC-300P
- Zoro # G411947526
- UPC # 727506566730
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 25" |
Depth | 26" |
Details
Color | Natural |
Material | Powder Coated Aluminum, Teak |
Description
- •Chair Dimensions: 25W x 26D x 36H
- •Seat Dimensions: 18H x 19.7W x 19D, Arm Height 26.4in, Width between arms: 22.6in
- •This chair features a sturdy powder-coated aluminum frame, complemented by sleek teak legs.
- •The seat cushion is designed with your comfort in mind! It's 50mm thick and filled with quick-dry foam so you can sit back, relax and enjoy your day to the fullest.
- •Our product has a weight capacity of 225 pounds to accommodate a broad range of users.
- •To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
- •Rated for commercial use
- •Includes custom fit cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (270843S)
- MILWAUKEE TOOL Case for M18 FUEL 14 in. - 16 in. Chainsaws (49-16-2747)
- A.R. NORTH AMERICA Coupling, 1-1/8" Love-Joy (658144-11518)
- DEWITT 4-oz. Midweight Woven Weed Barrier (20YR-350)
- FLASH FURNITURE Silver All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-SIL-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26"H Cocktail Table (AWWC07CC)
- FLASH FURNITURE Black PE Rattan Wicker Patio Dining Chair (TT-TT02-BK-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Dining Set with 30"H Table with Glass Top and Two Chairs (AWWF056FF)
- FLASH FURNITURE Commercial Silver Restaurant Stack Chair with Arms (TLH-018C-GG)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Curved Back, Black (QI004227.BK)
- FLASH FURNITURE 5 Pack Black Outdoor Stack Chair w/ Flex Material (5-JJ-303C-GG)
- International Concepts Outdoor Chairs