Shop All Patio Dining Chairs & Stools
International Concepts
Outdoor Patio Dining Chair with Cushion
Mfr # ODC-400
Zoro # G811947515
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Powder Coated Aluminum, PE Wicker
- Width 24"
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Concepts
- MFR # ODC-400
- Zoro # G811947515
- UPC # 727506760060
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 24" |
Depth | 24" |
Details
Color | Natural |
Material | Powder Coated Aluminum, PE Wicker |
Description
- •Chair Dimnsions: 24W x 24D x 35H
- •Lounge Chair Dimensions: 26.2W x 56.10D x 37.4H
- •Dining Table Dimensions: 48W x 48D x 30H
- •The product is made of powder-coated aluminum frame with PE wicker weaving.
- •The seat cushion is designed with your comfort in mind! It's 50mm thick and filled with quick-dry foam so you can sit back, relax and enjoy your day to the fullest.
- •Our product has a weight capacity of 225 pounds to accommodate a broad range of users.
- •To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
- •Rated for commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, 100 Series, Mulching, 21" for Bolens, Craftsman, Cub Cadet, MTD, Snapper, TroyBilt (198049)
- GREEN THUMB Chapin RE 2 gal Medium Duty Tank Sprayer (GR572438)
- AMERICAN FIRE GLASS Powder Blue Luster Zircon Beads, 10 lb Bag (ZIR-PWDBLLST-10)
- PERKO Flush Mount Angled Rod Holder 65 Degrees Cp Zinc (1205DP0CHR)
- LANCASTER TABLE & SEATING Sea Foam Powder Coated Aluminum Outdoor Side Chair (427CALUSDSF)
- LANCASTER TABLE & SEATING Harbor Gray Outdoor Arm Chair (427CSMARMGRY)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open U Shaped Back, Red (QI004228.RD)
- FLASH FURNITURE 5 Pack Black Outdoor Stack Chair w/ Flex Material (5-JJ-303C-GG)
- FLASH FURNITURE Set of 2 Natural All-Weather Woven Patio Chairs, 2PK (SDA-AD892006-NAT-2-GG)
- LANCASTER TABLE & SEATING Harbor Gray Outdoor Side Chair (427CSMSDGRY)
- FLASH FURNITURE Silver All-Weather Steel Dining Chair, 2PK (2-XU-CH-10318-ARM-SIL-GG)
- International Concepts Patio Furniture