Shop All Outdoor Dining Sets
International Concepts
Outdoor 7 Piece Patio Furniture Set with a Round Table and 6 Chairs
Mfr # KODT-351RT-RB-300-3
Zoro # G711947523
original price:
$4,790.99
8% off
Free Shipping & Returns
$4,360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Teak, Polystone, Powder Coated Aluminum
- Color Natural
- Width 51"
- Depth 51"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Concepts
- MFR # KODT-351RT-RB-300-3
- Zoro # G711947523
- UPC # 727506566709
- Country of Origin Viet Nam
- Category Outdoor Dining Sets
Dimensions
Width | 51" |
Depth | 51" |
Details
Material | Teak, Polystone, Powder Coated Aluminum |
Color | Natural |
Description
- •Table Dimensions: 51W x 51D x 30H
- •Chair Dimensions: 25W x 26D x 35H
- •This fantastic set confidently includes one dining table and six chairs
- •Experience the perfect blend of functionality and style with our Teak Wood legged table, complemented with a sleek Polystone table top.
- •Our product has a weight capacity of 225 pounds to accommodate a broad range of users.
- •To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
- •Rated for commercial use
- •Includes custom fit cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insulated Extension Lance, 36 In, 5000 psi (AL361)
- RAIN BIRD Tubing Plug, 1/4 In., Blk, Plastic, PK10 (TP25/10PS)
- SEVYLOR Quikpak K1 Coverless Sit-On-Top Kayak (2000014137)
- MOOOTTO Outdoor Indoor Side Table Mosaic 14in Round End Table (TBZOJU2302SW)
- RENAISSANCE Renaissance Outdoor 7-piece Hand-scraped Wood Patio Dining Set - V1297SET12 (V1297SET12)
- NO NATZ 4290 PATIO CANDLE TIN OUTDOOR (9575A95-16Z)
- VIFAH Malibu Outdoor 5-piece Wood Patio Dining Set with Curvy Leg Table & Folding Chairs (V189SET3)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Black Chairs (TLH-0702303C-GG)
- RAINBOW OUTDOOR Siena 7-Piece Dining Set-Brown (RBO-SIENA-BRW-7DA)
- ALATERRE FURNITURE Okemo Acacia Wood Outdoor 7-Piece Outdoor DiningSet with Table and 6 Dining Chairs with Cushions (ANOK012ANOB)
- MANHATTAN COMFORT Genoa 7-Pc Steel Rectangle Glass Top Outdoor Dining Table & 6 Armchairs, No Cushions in Nature Weave (OD-DS002-NE)
- International Concepts Patio Furniture