Shop All Outdoor Dining Sets
International Concepts
Outdoor 5 Piece Patio Furniture Set with a Round Table and 4 Chairs
Mfr # KODT-448R-400-4
Zoro # G311947527
product price: $1,683.99
/ea
Free Shipping & Returns
$1,683.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48"
- Color Natural
- Material Powder Coated Aluminum, PE Wicker
- Depth 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # KODT-448R-400-4
- Zoro # G311947527
- UPC # 727506566716
- Country of Origin Viet Nam
- Category Outdoor Dining Sets
Dimensions
Width | 48" |
Depth | 48" |
Details
Color | Natural |
Material | Powder Coated Aluminum, PE Wicker |
Description
- •Table Dimensions: 48W x 48D x 30H
- •Chair Dimensions: 24W x 24D x 35H
- •This fantastic set confidently includes one dining table and four chairs
- •The product is made of powder-coated aluminum frame with PE wicker weaving.
- •Our product has a weight capacity of 225 pounds to accommodate a broad range of users.
- •To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
- •Rated for commercial use
- •Includes custom fit cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Black (PW7104-DB)
- GERSON TACK CLOTH TR12 GOLD 20x16 (12/BX) (GE020002G)
- SEYMOUR MIDWEST 16 ga Rice Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49085)
- HARPSTER OF PHILIPSBURG Light Duty Tarp, Blue, High-Density Polyethylene (B10x30)
- HANFRB Brigantine 7-Piece Outdoor Dining Set (BRIGANTINE7PC)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Black Chairs (TLH-089REC-017CBK6-GG)
- FLASH FURNITURE 35.5" Square Gold Steel Table w/ 2 Chairs (CO-35SQ-02CHR2-GD-GG)
- LINON HOME DECOR Tahoe 3Pc Wood Bistro (21180T36STAS01U)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-T11C4-T-BK-GG)
- CREEKVINE DESIGNS Cedar Backyard Estate Patio Dining Collection (WF81222CVD)
- GARDENISED Outdoor and Indoor Bronze Dinning Set 4 Chairs with 1 Table Bistro Patio Cast Aluminum. (QI003960.BZ)
- International Concepts Outdoor Dining Sets