Shop All Outdoor Dining Sets
International Concepts
Outdoor 5 Piece Patio Furniture Set with a Round Table and 4 Chairs
Mfr # KODT-351RT-RB-300-2
Zoro # G611947517
original price:
$3,690.99
6% off
new price: $3,457.99
/ea
Free Shipping & Returns
$3,457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Depth 51"
- Material Teak, Polystone, Powder Coated Aluminum
- Width 51"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # KODT-351RT-RB-300-2
- Zoro # G611947517
- UPC # 727506566693
- Country of Origin Viet Nam
- Category Outdoor Dining Sets
Dimensions
Depth | 51" |
Width | 51" |
Details
Color | Natural |
Material | Teak, Polystone, Powder Coated Aluminum |
Description
- •Table Dimensions: 51W x 51D x 30H
- •Chair Dimensions: 25W x 26D x 35H
- •This fantastic set confidently includes one dining table and four chairs
- •Experience the perfect blend of functionality and style with our Teak Wood legged table, complemented with a sleek Polystone table top.
- •Our product has a weight capacity of 225 pounds to accommodate a broad range of users.
- •To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
- •Rated for commercial use
- •Includes custom fit cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAX BY ERGODYNE Blue Pop-Up Tent Sidewall with Mesh Window (6092)
- SEYMOUR MIDWEST Notched Roofing Spade Shovel, 48 in L Wood Handle (49168)
- MAGNOLIA GARDENS 4 x 8 in. Holy Family Mini Double Applique Garden Flag (M040094)
- CONTINENTAL Garden Hose, 5/8" ID x 100 ft., Black, Safety Factor: 4:1 (CWH058-100MF-G)
- FLASH FURNITURE 3PC Natural Finish Acacia Wood Folding Bistro Set (THB-S4460-NAT-GG)
- ALMO FULFILLMENT SERVICES LLC Hanover® Monaco 7 Piece Dining Set, Natural Oat (MONDN7PCSW-2)
- FLASH FURNITURE Square Faux Teak Patio Table & 4 Club Chairs 4 (SDA-AD723002-4-BK-GG)
- FLASH FURNITURE 31.5" Square Glass Metal Table w/ 4 Metal Chairs (TLH-0732SQ-017CBK4-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Brown Chairs (TLH-0702303C-BN-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-A268C4-T-BK-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Black Chairs (TLH-089REC-303CBK6-GG)
- International Concepts Outdoor Dining Sets