Shop All Outdoor Lounge Sets
International Concepts
Outdoor 5 pcs Patio Furniture Set Included Sofa, Coffee Table, Side Table, 2 Swivel Rocking Chairs
Mfr # KODC203201SW12RC12RE
Zoro # G811947522
original price:
$4,743.99
9% off
new price: $4,286.99
/ea
Free Shipping & Returns
$4,286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 31"
- Material Powder Coated Aluminum, Woven Abaca Rope
- Color Charcoal
- Width 74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # KODC203201SW12RC12RE
- Zoro # G811947522
- UPC # 727506566631
- Country of Origin Viet Nam
- Category Outdoor Lounge Sets
Dimensions
Height | 31" |
Width | 74" |
Details
Material | Powder Coated Aluminum, Woven Abaca Rope |
Color | Charcoal |
Description
- •Sofa Dimensions: 74W x 31D x 28H
- •Table Dimensions: 38W x 38D x 16H
- •Chair Dimensions: 29W x 31D x 28H
- •Side Table Dimensions: 22W x 22D x 20H
- •This fantastic set confidently includes one comfortable sofa, two stylish swivel chairs, one side table, and one elegant coffee table.
- •The combination of powder-coated aluminum frame and woven Abaca rope is a perfect choice for those seeking durability and style in their furniture pieces. The aluminum frame is highly resistant to corrosion and wear and tear, while the woven Abaca rope is known for its strength and flexibility. Together, they create a functional and aesthetically pleasing furniture piece that is perfect for both indoor and outdoor spaces.
- •To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
- •Rated for commercial use
- •Includes custom fit cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Sprayer Nozzle Foaming (6-6004)
- JACKS Cotton Lead Rope with Brass Plated Snap Red (1307RE)
- CAROLINES TREASURES USA American Flag with Schnauzer Flag Garden Size (KJ1158GF)
- STENS Splined Bushing For Exmark Oem : 103-3037 400-095 (400-095)
- FLASH FURNITURE 3 Piece Faux Teak Patio Set with 2 Stack Chairs (XU-DG-810060062-GG)
- MANHATTAN COMFORT Menton Steel Rattan 2-Piece Chair Lounge and 2 Seater with Coffee Table Patio Set in Grey (OD-CV009-GY)
- CHERY INDUSTRIAL 5 Pieces Outdoor Patio Furniture Set W/ Gas Fire Pit Table, Patio Conversation Sets Brown (AOTOFFPS00001)
- CARAVAN CANOPY Anchor System For 1296029 (10001400002)
- PIPERS PIT Set of 2 Acacia Patio Chairs with Cushions; Dark Brown - 18 x 26 x 29 in., 2PK (PI143258)
- FLASH FURNITURE 4 Piece Dark Gray Outdoor Faux Rattan Set (DAD-SF-112T-DKGY-GG)
- MANHATTAN COMFORT Portofino Rope Wicker 4-Piece Patio Conversation Set with Cushions in Cream (OD-CV019-CR)
- International Concepts Outdoor Lounge Sets