Shop All Patio Sofas & Loveseats
International Concepts
Outdoor 3 Seater Patio Sofa with Cushions
Mfr # ODC-203
Zoro # G511947525
product price: $1,876.99
/ea
Free Shipping & Returns
$1,876.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Powder Coated Aluminum, Woven Abaca Rope
- Color Charcoal
- Overall Width 74"
- Overall Height 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # ODC-203
- Zoro # G511947525
- UPC # 727506760022
- Country of Origin Viet Nam
- Category Patio Sofas & Loveseats
Dimensions
Overall Width | 74" |
Overall Height | 31" |
Details
Material | Powder Coated Aluminum, Woven Abaca Rope |
Color | Charcoal |
Description
- •Sofa Dimensions: 74W x 31D x 28H
- •Seat Dimensions: 10.6H x 71W x 29.5D, Arm Height 28in, Width between arms: 71in
- •The combination of powder-coated aluminum frame and woven Abaca rope is a perfect choice for those seeking durability and style in their furniture pieces. The aluminum frame is highly resistant to corrosion and wear and tear, while the woven Abaca rope is known for its strength and flexibility. Together, they create a functional and aesthetically pleasing furniture piece that is perfect for both indoor and outdoor spaces.
- •The seat cushion is designed with your comfort in mind! It's 150mm thick and filled with quick-dry foam so you can sit back, relax and enjoy your day to the fullest.
- •Our product has a weight capacity of 350 pounds to accommodate a broad range of users.
- •To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
- •Rated for commercial use
- •Includes custom fit cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- MTD Harness Asm-Hdlght (925-05041)
- WESTWARD #2 14 ga Scoop Shovel, Steel Blade, 43 in L Yellow Fiberglass Handle (12U493)
- BLOEM Water Can Dlx Ylw 2.5G (DWC2-23)
- SUNCAST Elements Dove Gray Loveseat with Storage (BMWB5000DG)
- FLASH FURNITURE Black Sectional with Storage & Beige Cushions (GM-201108-SEC-GY-GG)
- FLOWERHOUSE Hanging Pumpkin Patio Loveseat Butterfly Black (FHPC100BF)
- BOLD FONTIER Galleon Collection Outdoor Garden Patio Furniture Loveseat (BO3278654)
- HANOVER Foxhill All-Weather Commercial-Grade Aluminum Loveseat (FOXHLLVST-GMASH)
- FLASH FURNITURE Black Loveseat with Storage & Beige Cushions (GM-201108-2S-GY-GG)
- FLASH FURNITURE Dark Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-DKGY-GG)
- International Concepts Patio Furniture