Shop All Outdoor Lounge Sets
International Concepts
Outdoor 3 Piece Patio Furniture Set with an End Table and 2 Swivel Rocking Chairs
Mfr # KODOT-12RE-201SW-2
Zoro # G111947512
original price:
$2,316.99
11% off
new price: $2,041.99
/ea
Free Shipping & Returns
$2,041.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Charcoal
- Width 22"
- Material Powder Coated Aluminum, Woven Abaca Rope
- Height 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # KODOT-12RE-201SW-2
- Zoro # G111947512
- UPC # 727506566679
- Country of Origin Viet Nam
- Category Outdoor Lounge Sets
Dimensions
Width | 22" |
Height | 22" |
Details
Color | Charcoal |
Material | Powder Coated Aluminum, Woven Abaca Rope |
Description
- •Side Table Dimensions: 22W x 22D x 20H
- •Chair Dimensions: 29W x 31D x 28H
- •This fantastic set confidently includes two stylish swivel chairs and one elegant end table.
- •The combination of powder-coated aluminum frame and woven Abaca rope is a perfect choice for those seeking durability and style in their furniture pieces. The aluminum frame is highly resistant to corrosion and wear and tear, while the woven Abaca rope is known for its strength and flexibility. Together, they create a functional and aesthetically pleasing furniture piece that is perfect for both indoor and outdoor spaces.
- •Our product has a weight capacity of 225 pounds to accommodate a broad range of users.
- •To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
- •Rated for commercial use
- •Swivel chair doubles as a rocker
- •Includes custom fit cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 2PK Black-Gold Metal Indoor-Outdoor Chair - Bistro (2-CH-61200-18-BQ-GG)
- A & I PRODUCTS Sensor, Water Temperature 3" x2" x2" (A-32330-32830)
- A & I PRODUCTS Bearing, Water Pump Style (Import) 7" x2" x2" (A-JD10058)
- FASTENERS UNLIMITED Fasteners Unlimited 89-121A Command Electronics Classic Clearance Light - Amber Replacement Lens (89-121A)
- MANHATTAN COMFORT Noli Steel Rattan 4-Piece Patio Conversation Set with Cushions in Cream (OD-CV007-CR)
- COMPAMIA 17.3 in. Marcel XL Resin Outdoor Arm Chair, Taupe (ISP258-DVR)
- MANHATTAN COMFORT Menton Steel Rattan 2-Piece Chair Lounge and 2 Seater with Coffee Table Patio Set in Grey (OD-CV009-GY)
- W UNLIMITED 6 in. Earth Adirondack Backyard Chair with Phone & Cup Holder, Red (SW2101RD-CH2OT2)
- SAFAVIEH Guadeloupe Outdoor Teak Club Chair, Natural & White (CPT1007A)
- W UNLIMITED 6 in. Earth Adirondack Chair with Phone & Cup Holder, Sky Blue (SW2101SB-CHOT)
- SHINERICH NORTHGATE 7pcs Wicker Modular Conversation Set (SRFS002210 - 1)
- International Concepts Patio Furniture