Shop All Outdoor Lounge Sets
International Concepts
Outdoor 3 Piece Patio Furniture Set Including the Sofa, Coffee Table, and Swivel Rocking Chair
Mfr # KODOT-12RC-201SW-203
Zoro # G911947521
product price: $3,447.99
/ea
Free Shipping & Returns
$3,447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Charcoal
- Height 31"
- Material Powder Coated Aluminum, Woven Abaca Rope
- Width 74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # KODOT-12RC-201SW-203
- Zoro # G911947521
- UPC # 727506566655
- Country of Origin Viet Nam
- Category Outdoor Lounge Sets
Dimensions
Height | 31" |
Width | 74" |
Details
Color | Charcoal |
Material | Powder Coated Aluminum, Woven Abaca Rope |
Description
- •Sofa Dimensions: 74W x 31D x 28H
- •Chair Dimensions: 29W x 31D x 28H
- •Table Dimensions: 38W x 38D x 16H
- •This fantastic set confidently includes one comfortable sofa, one stylish swivel chair, and one elegant coffee table.
- •The combination of powder-coated aluminum frame and woven Abaca rope is a perfect choice for those seeking durability and style in their furniture pieces. The aluminum frame is highly resistant to corrosion and wear and tear, while the woven Abaca rope is known for its strength and flexibility. Together, they create a functional and aesthetically pleasing furniture piece that is perfect for both indoor and outdoor spaces.
- •To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
- •Rated for commercial use
- •Swivel chair doubles as a rocker
- •Includes custom fit cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 75cm, Grn (BRT75)
- LOGO BRANDS LA Rams Mini Size Composite Football (629-93MC-1)
- CLASSIC ACCESSORIES Golf Cart Cover, Extra Long Roof, 6 Person, Khaki (40-042-345801-00)
- BULLDOG WINCH Big Dog Hook w/2" Receiver Mount (20182)
- COMPAMIA 17.3 in. Marcel XL Resin Outdoor Arm Chair, Taupe (ISP258-DVR)
- SAFAVIEH Pacifica 3 Piece Lounge Set- Teak Brown and Grey and White (PAT7020A)
- SAFAVIEH Guadeloupe Outdoor Teak Club Chair, Natural & White (CPT1007A)
- ALATERRE FURNITURE Manchester Acacia Outdoor Wood Conversation Set with Double Seat Bench, Coffee Table and 2 Chairs (ANMC012ANO)
- CHERY INDUSTRIAL 5 Pieces Outdoor Patio Furniture Set W/ Gas Fire Pit Table, Patio Conversation Sets Brown (AOTOFFPS00001)
- FLASH FURNITURE 30" Square Faux Teak Patio Table & 4 Club Chairs (XU-DG-104560064-GG)
- BAXTON STUDIO Haina Modern and Contemporary Grey Fabric Upholstered and 6-Piece Patio Set with Synthetic Rattan (190-11754-ZORO)
- International Concepts Outdoor Lounge Sets