Shop All Outdoor Lounge Sets
International Concepts
Outdoor 3 Piece Patio Furniture Set Including a Coffee Table and 2 Swivel Rocking Chairs
Mfr # KODOT-12RC-201SW-2
Zoro # G711947516
original price:
$2,591.99
11% off
new price: $2,283.99
/ea
Free Shipping & Returns
$2,283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Powder Coated Aluminum, Woven Abaca Rope
- Color Charcoal
- Height 38"
- Width 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # KODOT-12RC-201SW-2
- Zoro # G711947516
- UPC # 727506566648
- Country of Origin Viet Nam
- Category Outdoor Lounge Sets
Dimensions
Height | 38" |
Width | 38" |
Details
Material | Powder Coated Aluminum, Woven Abaca Rope |
Color | Charcoal |
Description
- •Chair Dimensions: 29W x 31D x 28H
- •Table Dimensions: 38W x 38D x 16H
- •This fantastic set confidently includes two stylish swivel chairs and one elegant coffee table.
- •The combination of powder-coated aluminum frame and woven Abaca rope is a perfect choice for those seeking durability and style in their furniture pieces. The aluminum frame is highly resistant to corrosion and wear and tear, while the woven Abaca rope is known for its strength and flexibility. Together, they create a functional and aesthetically pleasing furniture piece that is perfect for both indoor and outdoor spaces.
- •Our product has a weight capacity of 225 pounds to accommodate a broad range of users.
- •To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
- •Rated for commercial use
- •Swivel chair doubles as a rocker
- •Includes custom fit cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Oklahoma State Flag, 3x5 Ft (144360)
- SUNBELT Extension Spring 13" x1" x1" (A-B1SB9184)
- MAKITA Bump & Feed Trimmer Head, M8 X 1.25 LH (T-02917)
- STENS New 330-982 Medium-Lift Blade For Troy-Bilt 13Aaa1Kq066, 13Wqa2Kq011 Super Bronco 50 (330-982)
- MAYNE Mesa Chair x2 & Table Set - Black (8705-B)
- FLASH FURNITURE 7 Piece Gray/Black Modular Patio Set & Cushions (TW-3WBE00-GY-GG)
- BAXTON STUDIO Haina Modern and Contemporary Grey Fabric Upholstered and 6-Piece Patio Set with Synthetic Rattan (190-11754-ZORO)
- PLASTICOS MQ 4-Piece Loveseat Set with Luxury Cushions (437-WEN)
- MANHATTAN COMFORT Imperia Steel Rattan 4-Piece Patio Conversation Set with Cushions in Cream (OD-CV008-CR)
- OAKLAND LIVING CORPORATION Oakland Living 3205-AB Hummingbird 3 Pc Bistro Set - Antique Bronze (3205-AB)
- MANHATTAN COMFORT Noli Steel Rattan 3-Piece Patio Conversation Set with Cushions in Cream (OD-CV006-CR)
- International Concepts Outdoor Lounge Sets