Shop All Outdoor Lounge Sets
International Concepts
Outdoor 2 Piece Patio Furniture Set with an End Table and Swivel Rocking Chair
Mfr # KODOT-12RE-201SW
Zoro # G011947513
product price: $1,295.99
/ea
Free Shipping & Returns
$1,295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Powder Coated Aluminum, Woven Abaca Rope
- Color Charcoal
- Height 22"
- Width 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # KODOT-12RE-201SW
- Zoro # G011947513
- UPC # 727506566662
- Country of Origin Viet Nam
- Category Outdoor Lounge Sets
Dimensions
Height | 22" |
Width | 22" |
Details
Material | Powder Coated Aluminum, Woven Abaca Rope |
Color | Charcoal |
Description
- •Side Table Dimensions: 22W x 22D x 20H
- •Chair Dimensions: 29W x 31D x 28H
- •This fantastic set confidently includes one stylish swivel chairs and one elegant end table.
- •The combination of powder-coated aluminum frame and woven Abaca rope is a perfect choice for those seeking durability and style in their furniture pieces. The aluminum frame is highly resistant to corrosion and wear and tear, while the woven Abaca rope is known for its strength and flexibility. Together, they create a functional and aesthetically pleasing furniture piece that is perfect for both indoor and outdoor spaces.
- •Our product has a weight capacity of 225 pounds to accommodate a broad range of users.
- •To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
- •Rated for commercial use
- •Swivel chair doubles as a rocker
- •Includes custom fit cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Double V-Belt (5/8" X 155") 24" x5" x1.2" (A-BB152)
- SUNCAST Shed Accessory, 50 lb, O.L. 67", Resin (BMSASHELFH2)
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1220-X)
- FLOWTRON Flowtron BF-130 Replacement Bulb for FC-7800B & FC-8800B (BF-130)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions (CSBL-6LBU)
- RTA PRODUCTS LLC DUKAP® Enzo 7 Piece Outdoor Sofa Seating Set, Black/Gray (O-DK-018019BBG)
- OAKLAND LIVING CORPORATION Oakland Living 3205-AB Hummingbird 3 Pc Bistro Set - Antique Bronze (3205-AB)
- MANHATTAN COMFORT Antibes 1.0 Steel Rattan 3-Piece Patio Conversation Set with Cushions in Grey (OD-CV010-GY)
- PATIOPLUS Square Bistro Set, 3 Piece (PA2668749)
- MANHATTAN COMFORT Imperia Steel Rattan 4-Piece Patio Conversation Set with Cushions in Cream (OD-CV008-CR)
- SHINERICH BRADFORD 5pcs Wicker Modular Chat Set (SRFS005210 - 1)
- International Concepts Patio Furniture