Shop All Nightstands
International Concepts
Nightstand with 3 Drawers, Unfinished
Mfr # BD-8013
Zoro # G7874550
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25
- Width 19.5
- Color Unfinished
- Length 16.5
- Overall Height 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # BD-8013
- Zoro # G7874550
- UPC # 727506709571
- Country of Origin Viet Nam
- Category Nightstands
Dimensions
Height | 25 |
Width | 19.5 |
Length | 16.5 |
Overall Height | 16.5 |
Overall Width | 25 |
Overall Length | 19.5 |
Details
Color | Unfinished |
Material | Hardwood |
Weight | 43 |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Black (6GNN0)
- ENERPAC Bed Lift Kit (C215900K)
- KASON Reversible Cam-Rise Hinge, 1-1/2" Offset (11245000124)
- HOMELEGANCE Bainbridge Night Stand (1526-4)
- BAXTON STUDIO Sussie Hollywood Regency Glamour Style Mirrored 2-Drawer Nightstand (136-7486)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Brown (102GMC5)
- HOMELEGANCE Baylesford Night Stand, White (1624W-4)
- BAXTON STUDIO Lambert Traditional White Finished Wood 1-Drawer Nightstand (194-11932-ZORO)
- MANHATTAN COMFORT Jasper Nightstand in White Gloss, 2PK (2-51351)
- MANHATTAN COMFORT Jasper Nightstand in Off White Matte (51353)
- International Concepts Nightstands