Shop All Wall Shelving
International Concepts
Mission Shelf Unit, 4 Tier, Unfinished
Mfr # SH-4830M
Zoro # G7881663
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 30
- Depth 12"
- Height 48
- Material Hardwood
- Color Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # SH-4830M
- Zoro # G7881663
- UPC # 727506660230
- Country of Origin Viet Nam
- Category Wall Shelving
Dimensions
Width | 30 |
Depth | 12" |
Height | 48 |
Overall Length | 30 |
Length | 12 |
Overall Width | 48 |
Overall Height | 12 |
Details
Material | Hardwood |
Color | Unfinished |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 30"W x 12"D x 48"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Three adjustable shelves
- •Size of shelves: 26.02"w x 10.07"d
- •Distance from floor to bottom of lower shelf: 2.95"
- •Distance between each shelf: 9.29"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 6" Black Pipe Clothes Rack (IW-PWR-6inch)
- 80/20 M8 X 20mm Economy T-Slot Stud Bright 40S (19-8920)
- PRO-LINE Shelf Riser, 60 W x 12 D x 12 in. H, Beige (CSPL1260P)
- SEVILLE CLASSICS Work Table, 35-1/2" H, Silver, Zinc Plated (SHE18308B)
- INTERNATIONAL CONCEPTS Wall Shelf Unit with Storage, Unfinished (SH-150)
- INTERNATIONAL CONCEPTS Lean To Shelf Unit with 5 Shelves, Linen White (SH69-2660)
- INTERNATIONAL CONCEPTS Mission Shelf Unit, 3 Tier, Unfinished (SH-3630M)
- METRO Wire Shelf, 24"D x 48"W x 34"H, 2 Shelves, Chrome (SW53C-2-2448)
- LTL HOME PRODUCTS 12 in. Wallscapes Essentials Glass Corner Shelf Kit (ESCORCLKIT)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 12 Deep (AMG WS-1272)
- KNAPE & VOGT Kv 255 Brn 84 Shelf Standard Brown 84 in. (255 BRN 84)
- International Concepts Wall Shelving