Mission EnteRTAinment / TV Stand, 36", Unfinished
Mfr # TV-36
Zoro # G7882479
Key Features
- Overall Length 36
- Material Hardwood
- Length 16
- Weight 83.6
- Color Unfinished
Product Information
- Brand International Concepts
- MFR # TV-36
- Zoro # G7882479
- UPC # 727506008780
- Country of Origin Viet Nam
- Category TV Stands & Entertainment Centers
Dimensions
Overall Length | 36 |
Length | 16 |
Width | 36 |
Overall Width | 30 |
Overall Height | 16 |
Height | 30 |
Details
Material | Hardwood |
Weight | 83.6 |
Color | Unfinished |
Description
This classic, well-built TV Stand/Entertainment Center from International Concepts is the perfect addition to your family room, living room or bedroom. Made from solid wood, it is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these customary, distinctive stands. Whether you are accommodating your home theater, or simply wanting to make more space in your TV room, this piece from International Concepts will accomplish just that!
These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 36"W x 16"D x 30"H
- •Made from solid hardwood
- •Inside dimension of drawer: 32.1"W X 12.2"D X 6.7"H
- •Distance from floor to bottom of drawer: 3.0"
- •1 adjustable shelf, size: 20" x 32.1"w x 14.4"d
- •Distance from lower shelf to bottom of middle shelf: 7.6"
- •Distance from lower shelf to bottom of apron: 7.6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, Gray (12F615)
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FRAB1215020EV)
- FLASH FURNITURE Kids Black Plastic Folding Chair (2-Y-KID-BK-GG)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Espresso (TV581-51)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- INTERNATIONAL CONCEPTS 48" Entertainment / TV Stand with 2 Doors, Ocean Blue, Antique Rubbed (TV32-34)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment Stand, Unfinished (TV-58)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 28", Espresso (TV581-28)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, 72", Unfinished (TV-8-72)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Washed Gray Taupe (TV09-27)
- International Concepts TV Stands & Entertainment Centers