Mission EnteRTAinment / TV Stand, 28", Unfinished
Mfr # TV-28
Zoro # G7879064
Key Features
- Color Unfinished
- Height 23.6
- Width 27.25
- Material Hardwood
- Overall Width 23.6
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # TV-28
- Zoro # G7879064
- UPC # 727506673049
- Country of Origin Viet Nam
- Category TV Stands & Entertainment Centers
Dimensions
Height | 23.6 |
Width | 27.25 |
Overall Width | 23.6 |
Length | 17.25 |
Overall Height | 17.25 |
Overall Length | 27.25 |
Details
Color | Unfinished |
Material | Hardwood |
Weight | 41 |
Description
This classic, well-built TV Stand/Entertainment Center from International Concepts is the perfect addition to your family room, living room or bedroom. Made from solid wood, it is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these customary, distinctive stands. Whether you are accommodating your home theater, or simply wanting to make more space in your TV room, this piece from International Concepts will accomplish just that!
These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 27.3"W x 17.3"D x 23.6"H
- •Made from solid hardwood
- •Inside dimension of drawer: 21.25''W X 11.25''D X 5''H
- •Distance from floor to bottom of drawer: 4.33
- •Dimensions of shelf: 23.22''W 19.97''D
- •Distance from shelf to apron: 9.25''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110886-32)
- INNOVATIVE STORAGE DESIGNS Stretch Art Box, 13.25" X 5" X 2.3", Clear Top, Polypropylene (AVT-67033)
- TRADEMARK FINE ART Marion Rose 'Cow' Canvas Art, 24x24 (ALI15355-C2424GG)
- ALATERRE FURNITURE Brookline 42" Round Coffee Table, Medium Chestnut (AWBL4268)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 36", Unfinished (TV-36)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment Stand, Unfinished (TV-58)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, with 2 Doors, 48", Unfinished (TV-34)
- INTERNATIONAL CONCEPTS 48" Entertainment / TV Stand with 2 Doors, Ocean Blue, Antique Rubbed (TV32-34)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 28", Espresso (TV581-28)
- WINSOME TRADING Winsome Trading 92532 Skippy 5pc TV Table Set Peanut Top (92532)
- International Concepts TV Stands & Entertainment Centers