Mission EnteRTAinment / TV Stand, 28", Espresso
Mfr # TV581-28
Zoro # G7884369
Key Features
- Weight 40.5
- Color Espresso
- Height 23.6
- Overall Height 17.25
- Overall Width 23.6
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # TV581-28
- Zoro # G7884369
- UPC # 727506707164
- Country of Origin Viet Nam
- Category TV Stands & Entertainment Centers
Dimensions
Height | 23.6 |
Overall Height | 17.25 |
Overall Width | 23.6 |
Length | 17.25 |
Width | 27.25 |
Overall Length | 27.25 |
Details
Weight | 40.5 |
Color | Espresso |
Material | Hardwood |
Description
This classic, well-built TV Stand/Entertainment Center from International Concepts is the perfect addition to your family room, living room or bedroom. Made from solid wood, it is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these customary, distinctive stands. Whether you are accommodating your home theater, or simply wanting to make more space in your TV room, this piece from International Concepts will accomplish just that!
- •Dimensions: 27.3"W x 17.3"D x 23.6"H
- •Made from solid hardwood
- •Inside dimension of drawer: 21.25''W X 11.25''D X 5''H
- •Distance from floor to bottom of drawer: 4.33"
- •Dimensions of shelf: 23.22''W 19.97''D
- •Distance from shelf to apron: 9.25''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Black Resin Folding Chair (RFC6BK)
- SAN MIGUEL Olives Oil and Vinegar Bottle (520310)
- ZORO SELECT Round Wall Clock, Black, 9-3/4" (UNV10421)
- TENNSCO Letter Size Add-On Unit (128848AC)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment/ TV Stand, Unfinished (TV-31)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- INTERNATIONAL CONCEPTS 48" Entertainment / TV Stand with 2 Doors, Ocean Blue, Antique Rubbed (TV32-34)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment Stand, Unfinished (TV-58)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, 72", Unfinished (TV-8-72)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, White (TV08-27)
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Off White (223BMC1)
- International Concepts TV Stands & Entertainment Centers