Mission EnteRTAinment Stand, Unfinished
Mfr # TV-58
Zoro # G7881620
Key Features
- Overall Width 30
- Weight 104.5
- Width 56
- Length 18
- Color Unfinished
Product Information
- Brand International Concepts
- MFR # TV-58
- Zoro # G7881620
- UPC # 727506008810
- Country of Origin Viet Nam
- Category TV Stands & Entertainment Centers
Dimensions
Overall Width | 30 |
Width | 56 |
Length | 18 |
Overall Length | 56 |
Height | 30 |
Overall Height | 18 |
Details
Weight | 104.5 |
Color | Unfinished |
Material | Hardwood |
Description
This classic, well-built TV Stand/Entertainment Center from International Concepts is the perfect addition to your family room, living room or bedroom. Made from solid wood, it is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these customary, distinctive stands. Whether you are accommodating your home theater, or simply wanting to make more space in your TV room, this piece from International Concepts will accomplish just that!
These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 56"W x 18"D x 30"H
- •Made from solid hardwood
- •Distance from floor to bottom of apron:2.95''H
- •Dimensions of center shelf: 19.29"w x 13.97"d
- •Distance between center shelves: 6.69"
- •Distance from lower shelf to bottom: 7.16"
- •dimensions of side shelves: 15.66w x 15.47d"
- •Size of each door opening: 22.71''w X 19.78''h
- •Side shelves are adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Storage Cabinet, Driftwood (N113-DW)
- FLASH FURNITURE Computer Desk, 27-1/2" D, 55" W, 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- FLASH FURNITURE 4Pack Heavy Duty Commercial Restaurant Stack Chair (4-TLH-1-GG)
- FLASH FURNITURE Dark Gray Fabric Banquet Chair (FD-LUX-SIL-DKGY-GG)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, with 2 Doors, 48", Unfinished (TV-34)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, 72", Unfinished (TV-8-72)
- INTERNATIONAL CONCEPTS 48" Entertainment / TV Stand with 2 Doors, Ocean Blue, Antique Rubbed (TV32-34)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment/ TV Stand, Unfinished (TV-31)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Washed Gray Taupe (TV09-27)
- MANHATTAN COMFORT TV Stand, LED Lights, Cream/White (17554)
- International Concepts TV Stands & Entertainment Centers