Mission Counter Height Stool, with Swivel, 24" Seat Height, Unfinished
Mfr # S-262SW
Zoro # G7872968
Key Features
- Weight 33.5
- Height 40
- Material Hardwood
- Length 20
- Overall Length 18
Product Information
- Brand International Concepts
- MFR # S-262SW
- Zoro # G7872968
- UPC # 727506703579
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Height | 40 |
Length | 20 |
Overall Length | 18 |
Overall Width | 40 |
Overall Height | 20 |
Width | 18 |
Details
Weight | 33.5 |
Material | Hardwood |
Color | Unfinished |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 18"W x 20"D x 40"H
- •Seat dimensions: 18"W x 16"D x 24"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Queen, Chianti (MAINSPREAD CHIANTI)
- NUDELL Award-A-Plaque Mahogany (18813M)
- MABIS Bed Pad, Convoluted, Foam, Blue (552-7948-0051)
- LA CROSSE TECHNOLOGY La Crosse Technology Ltd 25655 Silver Table Alarm Clock (128876)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, Rich Mocha (S15-402)
- INTERNATIONAL CONCEPTS Ava Solid Wood Counter Height Bar Stool - 24" Seat Height - Coal (S75-132)
- INTERNATIONAL CONCEPTS Tuscany Counter Height Stool, 24" Seat Height, Unfinished (S-292)
- INTERNATIONAL CONCEPTS Cosmo Counter Height Stool, 24" Seat Height, Coal (S75-1702)
- INTERNATIONAL CONCEPTS X-Back Counter Height Stool, 24" Seat Height, Black (S46-6132)
- FLASH FURNITURE 24" Chocolate Brown LeatherSoft Counter Stools, 2PK (CH-212069-24-DKBR-GG)
- International Concepts Counter Height Stools