Mission Counter Height Stool, 24" Seat Height, Unfinished
Mfr # 265-24
Zoro # G7870122
Key Features
- Height 40.28
- Overall Width 40.28
- Material Hardwood
- Color Unfinished
- Length 20.57
Product Information
- Brand International Concepts
- MFR # 265-24
- Zoro # G7870122
- UPC # 727506661503
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Height | 40.28 |
Overall Width | 40.28 |
Length | 20.57 |
Overall Length | 18.31 |
Width | 18.31 |
Overall Height | 20.57 |
Details
Material | Hardwood |
Color | Unfinished |
Weight | 25.5 |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 18.31"W x 20.57"D x 40.28"H
- •Seat dimensions: 18.31"W x 16.34"D x 24.02"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Metal Bookcase, Three-Shelf, 34.5w x 12.63d x 41h, Black (HS42ABC.P)
- MASTER MFG Magnetic Giant Foot Door Stop 6.75", PK6 (967CS)
- KASON Curtain Kit, 42" x 84", 0.06" Thick, 6"Wide (401SA6064284)
- OFFICESOURCE Tre Collection Executive Guest Sled Base Chair with Chrome Frame (50828AGT)
- INTERNATIONAL CONCEPTS Emily Counter Height Stool, 24" Seat Height, White (S08-6172)
- INTERNATIONAL CONCEPTS Emily CounterHeight Stool, 24" Seat Height, Hickory/Washed Coal (S45-6172)
- INTERNATIONAL CONCEPTS Cosmo Counter Height Stool, 24" Seat Height, Coal (S75-1702)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Antiqued Almond/Espresso (S12-102)
- INTERNATIONAL CONCEPTS Ava Solid Wood Counter Height Bar Stool - 24" Seat Height - Coal (S75-132)
- BIG JOHN PRODUCTS Big John Products BJSTEP Extra High Capacity Step Stool (BJSTEP)
- International Concepts Counter Height Stools