Mission Corner TV Stand, White
Mfr # TV08-27
Zoro # G7881952
Key Features
- Length 24
- Height 28.9
- Overall Length 35.4
- Overall Height 24
- Weight 66
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # TV08-27
- Zoro # G7881952
- UPC # 727506687664
- Country of Origin Viet Nam
- Category TV Stands & Entertainment Centers
Dimensions
Length | 24 |
Height | 28.9 |
Overall Length | 35.4 |
Overall Height | 24 |
Overall Width | 28.9 |
Width | 35.4 |
Details
Weight | 66 |
Material | Hardwood |
Color | White |
Description
This classic, well-built TV Stand/Entertainment Center from International Concepts is the perfect addition to your family room, living room or bedroom. Made from solid wood, it is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these customary, distinctive stands. Whether you are accommodating your home theater, or simply wanting to make more space in your TV room, this piece from International Concepts will accomplish just that!
- •Dimensions: 35.4"W x 24"D x 28.9"H
- •Made from solid wood
- •Inside dimension of drawer: 29.80'' W X 10.86'"D X 4.40" H
- •Dimensions of shelves: 31.49 x 13.8"
- •Distance between shelves: 7.48"
- •Lower shelf is fixed
- •Upper shelf is adjustable
- •Distance from shelf to apron: 6.8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H482.L.L)
- ACURITE Set And Forget Wall Clock, 14.3" (46027)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Brushed Nickel (615110175)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 3 15/16 in (100 mm), Stainless Steel, PK 4 (555100170)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment/ TV Stand, Unfinished (TV-31)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 28", Espresso (TV581-28)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 36", Unfinished (TV-36)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Espresso (TV581-51)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, 72", Unfinished (TV-8-72)
- SAUDER Harvey Park Entertainment Credenza Ro A2 , Accommodates up to a 70 in. TV weighing 95 lbs (433482)
- International Concepts TV Stands & Entertainment Centers