Mission Corner TV Stand, Washed Gray Taupe
Mfr # TV09-27
Zoro # G7885312
Key Features
- Overall Length 35
- Height 29
- Overall Height 24
- Width 35
- Material Hardwood
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # TV09-27
- Zoro # G7885312
- UPC # 727506660810
- Country of Origin Viet Nam
- Category TV Stands & Entertainment Centers
Dimensions
Overall Length | 35 |
Height | 29 |
Overall Height | 24 |
Width | 35 |
Overall Width | 29 |
Length | 24 |
Details
Color | Washed Gray Taupe |
Material | Hardwood |
Weight | 66 |
Description
This classic, well-built TV Stand/Entertainment Center from International Concepts is the perfect addition to your family room, living room or bedroom. Made from solid wood, it is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these customary, distinctive stands. Whether you are accommodating your home theater, or simply wanting to make more space in your TV room, this piece from International Concepts will accomplish just that!
- •Dimensions: 35"W x 24"D x 29"H
- •Made from solid hardwood
- •Inside dimension of drawer: 29.80''W X 10.86'"D X 4.40"H
- •Distance from floor to bottom of drawer: 2.91''H
- •Dimensions of shelves: 31.49 x 13.8"
- •Distance from shelf to apron: 6.8"
- •Distance between shelves: 7.48"
- •Lower fixed shelf
- •Upper shelf adjustable -YES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNI MOBILI Techni Mobili RTA-B003-GPH06 Rolling Adjustable Laptop Cart; Graphite - 30-35 x 29.5 x 17.5 in. (RTA-B003-GPH06)
- TEACHER CREATED RESOURCES Large Sand Timer, 10 Minute, Purple (TCR20675)
- BOSS Black Chair, 30 1/2 in W 27" L 45-1/2" H, Fixed, Vinyl Seat (B990-CP)
- FLASH FURNITURE Computer Desk, 13" D, 25" W, 27-1/2" to 37-1/2" H, Black, Laminate (NAN-JN-2792-GG)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, White (TV08-27)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, with 2 Doors, 48", Unfinished (TV-34)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 36", Unfinished (TV-36)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 28", Espresso (TV581-28)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Espresso (TV581-51)
- INTERNATIONAL CONCEPTS 48" Entertainment / TV Stand with 2 Doors, Ocean Blue, Antique Rubbed (TV32-34)
- MANHATTAN COMFORT Munoz 87.12 TV Stand in Grey Gloss (226352)
- International Concepts TV Stands & Entertainment Centers