Mission Corner TV Stand, Espresso
Mfr # TV581-27
Zoro # G7884299
Key Features
- Height 29
- Overall Height 24
- Overall Width 29
- Material Hardwood
- Overall Length 35
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # TV581-27
- Zoro # G7884299
- UPC # 727506702251
- Country of Origin Viet Nam
- Category TV Stands & Entertainment Centers
Dimensions
Height | 29 |
Overall Height | 24 |
Overall Width | 29 |
Overall Length | 35 |
Width | 35 |
Length | 24 |
Details
Color | Espresso |
Material | Hardwood |
Weight | 66 |
Description
This classic, well-built TV Stand/Entertainment Center from International Concepts is the perfect addition to your family room, living room or bedroom. Made from solid wood, it is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these customary, distinctive stands. Whether you are accommodating your home theater, or simply wanting to make more space in your TV room, this piece from International Concepts will accomplish just that!
- •Dimensions: 35"W x 24"D x 29"H
- •Made from solid hardwood
- •Inside dimension of drawer: 29.80''W X 10.86'"D X 4.40"H
- •Distance from floor to bottom of drawer: 2.91''
- •Dimensions of shelves: 31.49 x 13.8"
- •Distance from shelf to apron: 6.8"
- •Distance between shelves: 7.48"
- •Lower fixed shelf
- •Upper shelf is adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93850-59)
- KFI Poly Stack Chair, Sky Blue Back (CS2300-BP35-SP08)
- SAUDER Hammond Library Hutch Co , Attaches to <a href= in./Products/428244 (428242)
- TRADEMARK FINE ART Emma Scarvey 'Farmhouse Wreath Ii' Canvas Art, 18x18 (WAG09563-C1818GG)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 28", Espresso (TV581-28)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, 72", Unfinished (TV-8-72)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 36", Unfinished (TV-36)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Espresso (TV581-51)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Washed Gray Taupe (TV09-27)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment/ TV Stand, Unfinished (TV-31)
- HUDSON & CANAL 65 in. Chabot Rectangular TV Stand Black Grain (TV1420)
- International Concepts TV Stands & Entertainment Centers