Mission Corner EnteRTAinment / TV Stand, Unfinished
Mfr # TV-27
Zoro # G7878723
Key Features
- Material Hardwood
- Color Unfinished
- Weight 63.8
- Height 29
- Length 24
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # TV-27
- Zoro # G7878723
- UPC # 727506002856
- Country of Origin Viet Nam
- Category TV Stands & Entertainment Centers
Dimensions
Height | 29 |
Length | 24 |
Overall Width | 29 |
Overall Length | 35 |
Width | 35 |
Overall Height | 24 |
Details
Material | Hardwood |
Color | Unfinished |
Weight | 63.8 |
Description
This classic, well-built TV Stand/Entertainment Center from International Concepts is the perfect addition to your family room, living room or bedroom. Made from solid wood, it is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these customary, distinctive stands. Whether you are accommodating your home theater, or simply wanting to make more space in your TV room, this piece from International Concepts will accomplish just that!
These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 35"W x 24"D x 29"H
- •Made from solid hardwood
- •Inside dimension of drawer: 29.80''W X 10.86'"D X 4.40"H
- •Distance from floor to bottom of drawer: 2.91''H
- •Dimensions of shelves: 31.49 x 13.8"
- •Distance from shelf to apron: 6.8"
- •Distance between shelves: 7.48"
- •Lower shelf fixed -YES
- •Upper shelf is adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 30 W, 48 L, 30 H (K-3048-30S)
- ALSTON QUALITY Alston Quality 5-33-24-Natural 24 in. Breuer Counter Stool (5-33-24/Natural)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- FLASH FURNITURE Stack Chair, Ergo Shell, Plastic, Gray (RUT-EO1-GY-GG)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Washed Gray Taupe (TV09-27)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, with 2 Doors, 48", Washed Gray Taupe (TV09-34)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment Stand, Unfinished (TV-58)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Espresso (TV581-27)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, with 2 Doors, 48", Unfinished (TV-34)
- FLASH FURNITURE 65" Gray Wash Oak 6 Cubby Open Storage TV Stand (GC-MBLK66-GY-GG)
- International Concepts TV Stands & Entertainment Centers