Shop All Food Service Carts
International Concepts
Microwave Cart, Black/Natural
Mfr # WC10-185
Zoro # G7885732
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Hardwood
- Overall Width 28
- Height 28
- Width 26
- Color Black/Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Concepts
- MFR # WC10-185
- Zoro # G7885732
- UPC # 727506671106
- Country of Origin Viet Nam
- Category Food Service Carts
Dimensions
Overall Width | 28 |
Height | 28 |
Width | 26 |
Overall Height | 17 |
Depth | 17" |
Overall Length | 26 |
Length | 17 |
Details
Material | Hardwood |
Color | Black/Natural |
Features | Adjustable Shelf, Rugged |
Weight | 37.4 |
Description
Add to the style and convenience of your kitchen with this sleek microwave cart from International Concepts. This microwave cart is part of a high quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this solid, efficient microwave cart. A butcher block top will provide easy convenience and durability to your kitchen
needs and the unfinished wood will allow you to choose the perfect stain or paint to match with your current décor.
- •Made of solid parawood with a butcher block surface design
- •Dimensions: 26 in. W x 17.2 in. D x 29.9 in. H
- •Includes 2 fixed shelves; each shelf measures 23 in. W x 14.5 in. D
- •4 casters, including 2 locking casters, for easy mobility
- •Distance from floor to bottom of lower shelf: 3.7 in.
- •Distance from top of lower shelf to bottom of upper shelf: 11.9 in.
- •Distance between each shelf: 10.4 in.
- •Distance from apron to top of shelf: 10.4 in.
- •Table top weight capacity: 50 pounds; shelf weight capacity: 10 pounds
- •Finish: Black/Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Blade - Fan (18-8836-01)
- ITI Rarebit, 8 Oz, American White, PK36 (WRO-8-AW)
- PROCTOR-SILEX Toaster Plastc Blk 4Slot (24215)
- KRAFT Kraft Barbecue Sauce .438 oz. Packet, PK204 (10021000664778)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-3624)
- INTERNATIONAL CONCEPTS Microwave Cart, Cinnamon/Espresso (WC58-185)
- INTERNATIONAL CONCEPTS Microwave Cart, Unfinished (185)
- INTERNATIONAL CONCEPTS Kitchen Trolley, Unfinished (WC-1515)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-4824)
- INTERNATIONAL CONCEPTS Kitchen Work Center, Unfinished (WC-3222)
- TUHOME Blosson Kitchen Cart, One Drawer, Two Open Shelves, Four Casters, White/Light Oak (OBD6766)
- International Concepts Food Service Carts