Shop All Dining Room Chairs
International Concepts
Madrid Ladderback Dining Chairs, 2PK
Mfr # C45-2P
Zoro # G111745040
product price: $231.89
/pk 2, $115.95/ea
Free Shipping & Returns
$231.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hickory/Washed Coal
- Width (In.) 18.1102362204724 in
- Height (In.) 19.5 in
- Finish Hickory/Washed Coal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # C45-2P
- Zoro # G111745040
- UPC # 727506557561
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 18.1102362204724 in |
Height (In.) | 19.5 in |
Details
Material | Parawood |
Color | Hickory/Washed Coal |
Finish | Hickory/Washed Coal |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Not rated for commercial use, for residential use only
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Dining chair
- •Box seat construction for Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Upgrade your dining experience with a set of two stylish and comfortable chairs. Whether you're hosting a dinner party or enjoying a meal with your loved ones, these chairs are the perfect addition to your dining room. Order now and elevate your home decor game!
- •Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C805 Holiday Boxed Cards- Scottish Terriers (C805)
- KENNEY MFG Non-Slip Semi-Brushed Bath Mat, Clear Blue (KN61298V2)
- MARTEX Bath Towel, White, 24x50, PK12 (7135381)
- BAXTON STUDIO Mozaika Black Leather Contemporary 5-Piece Dining Set (110-5272-5273)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- BAXTON STUDIO Fields Mid-Century Brown Woven Rattan and Wood 2-Piece Cane Dining Chair Set PR (195-2PC-12393-ZORO)
- EAST WEST FURNITURE East West Furniture GRC-WHI-W Gronton Dining Chair with Wood Seat in Linen White Finish Pack of 2 (GRC-WHI-W)
- MANHATTAN COMFORT Paragon Dining Chair 2.0 in Nature and Cane, Set of 2 (DCCA12-NA)
- LUMISOURCE Clubhouse Pleated Chair - Set of 2 PR (CH-CLBP BK+DTL2)
- ALSTON QUALITY Alston Quality 3654-Mahogany Infiniti Chair (3654/Mahogany)
- BAXTON STUDIO Jaspen Modern Black Plastic and Oak Brown Finished Wood Dining Chair Set (4PC) (192-4PC-12018-ZORO)
- International Concepts Dining Room Chairs