Shop All Dining Room Chairs
International Concepts
Madrid Ladderback Dining Chairs, 2PK
Mfr # C41-2P
Zoro # G911745097
product price: $231.89
/pk 2, $115.95/ea
Free Shipping & Returns
$231.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color Distressed Hickory/Stone
- Width (In.) 18.1102362204724 in
- Height (In.) 19.5 in
- Finish Distressed Hickory/Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # C41-2P
- Zoro # G911745097
- UPC # 727506557547
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 18.1102362204724 in |
Height (In.) | 19.5 in |
Details
Material | Parawood |
Color | Distressed Hickory/Stone |
Finish | Distressed Hickory/Stone |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Not rated for commercial use, for residential use only
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Dining chair
- •Box seat construction for Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Upgrade your dining experience with a set of two stylish and comfortable chairs. Whether you're hosting a dinner party or enjoying a meal with your loved ones, these chairs are the perfect addition to your dining room. Order now and elevate your home decor game!
- •Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Chair, Exec, Leather, Bk (2091SR11T)
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- TOLCO Komodo Urinal Mat, 18 x 20, Gray, PK6 (220209)
- HASTINGS HOME Set of 2 Ice Cube Molds Silicone Trays Makes 8, 2"x 2", BPA-Free, Flexible Chill Water, Large (636425CUN)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- BAXTON STUDIO Lino Transparent Clear Acrylic Dining Chair, PK2 (49-3417)
- BAXTON STUDIO Louane French Inspired Grey Fabric Upholstered and White Finished Wood Dining Chair, PK2 (201-2PC-12332)
- SAFAVIEH Hunter Beige Side Chair (MCR4704A-SET2)
- BAXTON STUDIO Darcell Modern Black Faux Leather Upholstered Dining Chair (146-8789)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Red, PK 2 (QI004222.RD.2)
- MODWAY Casper Dining Chairs, Smoke - Set of 2 (EEI-906-SMK)
- International Concepts Dining Room Chairs