Madrid Counter Height Stool, 24" Seat Height, Cinnamon/Espresso
Mfr # S58-402
Zoro # G7873771
Key Features
- Height 40.9
- Width 18.11
- Overall Width 40.9
- Overall Length 18.11
- Length 19.69
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # S58-402
- Zoro # G7873771
- UPC # 727506003013
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Height | 40.9 |
Width | 18.11 |
Overall Width | 40.9 |
Overall Length | 18.11 |
Length | 19.69 |
Overall Height | 19.69 |
Details
Color | Cinnamon/Espresso |
Material | Hardwood |
Weight | 22.5 |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 18.11"W x 19.69"D x 40.9"H
- •Seat dimensions: 18.11"W x 16.34"D x 24.02"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Aadjustable, Height Lectern (LX9128)
- NUDELL E-Z Mount Frame 8.5x11 Black, PK18 (11818)
- EVERLANDS TREE SKIRT RING WILLOW (760681)
- BLUM B173h 3mm Stamped Steel Screw On Frameless Clip Mounting Plate (73H7130)
- INTERNATIONAL CONCEPTS Mission Counter Height Stool, 24" Seat Height, Unfinished (265-24)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Antiqued Almond/Espresso (S12-102)
- INTERNATIONAL CONCEPTS Ava Solid Wood Counter Height Bar Stool - 24" Seat Height - Coal (S75-132)
- INTERNATIONAL CONCEPTS X-Back Counter Height Stool, 24" Seat Height, Black (S46-6132)
- INTERNATIONAL CONCEPTS Emily Counter Height Stool, 24" Seat Height, White (S08-6172)
- HOLLAND BAR STOOL CO Oak Counter Stool, Dark Cherry Finish, Kent State Seat (RC24OSDC)
- International Concepts Counter Height Stools