Shop All Wall Shelving
International Concepts
Lean To Shelf Units with 5 Shelves, Set of 2 Pieces, Espresso
Mfr # K-SH581-2660-2
Zoro # G7882783
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 25.6
- Height 75.5
- Material Hardwood
- Color Espresso
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K-SH581-2660-2
- Zoro # G7882783
- UPC # 727506542147
- Country of Origin Viet Nam
- Category Wall Shelving
Dimensions
Width | 25.6 |
Height | 75.5 |
Length | 14 |
Overall Length | 25.6 |
Overall Height | 14 |
Overall Width | 75.5 |
Details
Material | Hardwood |
Color | Espresso |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions per piece: 25.6"W x 14"D x 75.5"H
- •Made from solid wood
- •Ready to assemble
- •Size of top shelf: 22.7"w x 4.9"d
- •Size of second shelf from top: 22.7"w x 7.1"d
- •Size of third shelf from top: 22.7"w x 9.2"d
- •Size of fourth shelf from top: 22.7"w x 11.4"d
- •Size of bottom shelf : 22.7"w x 13.5"d
- •Distance from bottom shelf to floor : 6.4"
- •Distance between each shelf : 12.75"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Drum Mixer, 1/4 to 1/2 HP, 316 SS (32V122)
- DURHAM MFG Large, 24 opening, compartment box for small parts storage (102-95)
- 80/20 Black 15 S Aluminum Hinge (2085-BLACK)
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 5-7/16 in L, Blue (PB30210-52)
- INTERNATIONAL CONCEPTS Mission Shelf Unit, 3 Tier, Unfinished (SH-3630M)
- INTERNATIONAL CONCEPTS Wall Shelf Unit with Storage, Unfinished (SH-150)
- INTERNATIONAL CONCEPTS Lean To Shelf Unit with 5 Shelves, Linen White (SH69-2660)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 10 Deep (AMG WS-1030)
- HASTINGS HOME Hastings Home Hanging Storage Rack, Metal Over the Door or Wall Mount Shelves for Pantry, Kitchen (524046GJF)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 12 Deep (AMG WS-1224)
- SPORTSMAN Stainless Steel Wall Shelf, 24" Wide (SSWSHELF)
- International Concepts Wall Shelving