Shop All Wall Shelving
International Concepts
Lean To Shelf Unit, with 5 Shelves, Espresso
Mfr # SH581-2660
Zoro # G7884192
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 25.6
- Depth 14"
- Height 75.5
- Material Hardwood
- Color Espresso
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # SH581-2660
- Zoro # G7884192
- UPC # 727506697656
- Country of Origin Viet Nam
- Category Wall Shelving
Dimensions
Width | 25.6 |
Depth | 14" |
Height | 75.5 |
Overall Length | 25.6 |
Length | 14 |
Overall Height | 14 |
Overall Width | 75.5 |
Details
Material | Hardwood |
Color | Espresso |
Description
Add a modern touch to your living room, family room, bedroom or office with this Wall Leaning Shelf from International Concepts. This bookcase-style shelving unit is stylish as well as practical with five shelves made from solid parawood. Parawood is a hardwood known for its durable, strong, and environmentally friendly nature. The sleek design of this durable piece ensure it fits seamlessly into any living space. The ample storage space will provide ease and convenience. Add this contemporary piece to your décor to create the perfect living space!
- •Dimensions: 25.6"W x 14"D x 75.5"H
- •Made from solid wood
- •Ready to assemble
- •Size of top shelf: 22.7"w x 4.9"d
- •Size of second shelf from top: 22.7"w x 7.1"d
- •Size of third shelf from top: 22.7"w x 9.2"d
- •Size of fourth shelf from top: 22.7"w x 11.4"d
- •Size of bottom shelf : 22.7"w x 13.5"d
- •Distance from bottom shelf to floor : 6.4"
- •Distance between each shelf : 12.75"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Slatgrid Panel 1ft. x 5ft., White, 3PK (P3WTE15)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RD3672)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6624DHSD)
- ZORO SELECT Shelf S Hook, 1-5/16", Zinc, 8PK (5GRP8)
- INTERNATIONAL CONCEPTS Lean To Shelf Unit with 5 Shelves, Linen White (SH69-2660)
- INTERNATIONAL CONCEPTS Wall Shelf Unit with Storage, Unfinished (SH-150)
- INTERNATIONAL CONCEPTS Mission Shelf Unit, 3 Tier, Unfinished (SH-3630M)
- EKENA MILLWORK 12"W x 4 1/2"H x 4 1/2"P Classic Shelf (SH12X04X04CL)
- COPE PLASTICS Black Wall Guard 6 x 97, Levant Finish (HDPEBLK 0.375UTILX6X97FAB)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 14 Deep (AMG WS-1460)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 16 Deep (AMG WS-1672)
- International Concepts Wall Shelving