LaCasa Solid Wood Sofa Table, Unfinished
Mfr # OT-621S
Zoro # G911745028
Key Features
- Overall Length 18 in
- Color Unfinished
- Finish Unfinished
- Material Parawood
- Overall Width 64 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT-621S
- Zoro # G911745028
- UPC # 727506742288
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Overall Length | 18 in |
Overall Width | 64 in |
Details
Color | Unfinished |
Finish | Unfinished |
Material | Parawood |
Description
This practical, stunning table from International Concepts is the perfect accent piece to your family room, living room or bedroom. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match. These unfinished pieces are ready to be stained or painted in your choice of color.
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Table dimensions: 64 in. W x 18 in. D x 32 in. H
- •Built up edge top
- •Includes one shelf
- •Shelf dimensions: 52.8 in. W x 8.9 in. D
- •Space between apron and bottom shelf: 28.8 in.
- •Unfinished, allowing you to match any décor
- •Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Replacement Foot Cap for Chairs, Beige (LE-L-3-BGE-CAPS-GG)
- MIDWEST FASTENER 1" Plastic Inside Round Swivels 3PK (66892)
- LORELL Leather Executive Chair, 18-1/2" to 22-1/4", Fixed Arms, Black (LLR59497)
- RICHELIEU Rear Support Bracket for Installing Stainless Steel Frameless Slides on Framed Cabinet, Pair (TU304RB2G)
- INTERNATIONAL CONCEPTS Accent Table with Drawers, Unfinished (OT-66)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC610 30 in. Solid Wood Top Table - Turned Legs (K-3030-330T)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC663 Solid Wood Top Table - Turned Legs (K-3636-336T)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC628 Solid Wood Top Table - Turned Legs; Brown (K-3030-336T)
- INTERNATIONAL CONCEPTS Keystone Accent Table, Heather Grey-Antique Washed (OT105-45)
- KB KB SB-0633 18 x 30 x 14 in. Shoe Bench - White (SB-0633)
- MANHATTAN COMFORT Amsterdam Nightstand 1.0 With 1 Shelf (146AMC208)
- International Concepts Accent Furniture and Storage