Shop All Accent Furniture and Storage
International Concepts
LaCasa Solid Wood Sofa Table in Sesame/Chalk
Mfr # OT76-621S
Zoro # G411745108
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Material Parawood
- Color Sesame/Chalk
- Finish Sesame/Chalk
- Overall Width 64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT76-621S
- Zoro # G411745108
- UPC # 727506743889
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Overall Length | 18 in |
Overall Width | 64 in |
Details
Material | Parawood |
Color | Sesame/Chalk |
Finish | Sesame/Chalk |
Description
This practical, stunning table from International Concepts is the perfect accent piece to your family room, living room or bedroom. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Table dimensions: 64 in. W x 18 in. D x 32 in. H
- •Built up edge top
- •Includes one shelf
- •Shelf dimensions: 52.8 in. W x 8.9 in. D
- •Space between apron and bottom shelf: 28.8 in.
- •Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE LITE 3.5 in. Small Lucite Rounded Mezuzah - Clear (MZR-34-S)
- ALATERRE FURNITURE Windsor Wood Slat Twin Bed, Driftwood Gray (ANWI1032)
- FLOORTEX Black PVC Chair Mat (123648HLBV)
- BOSS Desk Shell, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base, Driftwood (N143-DW)
- INTERNATIONAL CONCEPTS Keystone Accent Table, Heather Grey-Antique Washed (OT105-45)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC663 Solid Wood Top Table - Turned Legs (K-3636-336T)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC628 Solid Wood Top Table - Turned Legs; Brown (K-3030-336T)
- INTERNATIONAL CONCEPTS Accent Table with Drawers, Unfinished (OT-66)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC610 30 in. Solid Wood Top Table - Turned Legs (K-3030-330T)
- VILLACERA 14 in. Wicker Stair Case Basket with Handles - Natural Color (83-DEC7020)
- VINTIQUEWISE Wooden Wine Goblet Shaped Vintage Decorative Single Bottle Wine Holder (QI003662)
- International Concepts Accent Furniture and Storage