Shop All Accent Furniture and Storage
International Concepts
International Concepts OT581-70A Hampton Accent Table With Shelves Espresso
Mfr # OT581-70A
Zoro # G803683865
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT581-70A
- Zoro # G803683865
- UPC # 727506707140
- Country of Origin China
- Category Accent Furniture and Storage
Description
Features
- High-quality wood furniture.
- Made from solid parawood with a butcher block surface.
- Ready to assemble.
- Size of center shelf is 11.5 x 13.8 in.
- Distance from floor to top of base is 3.14 in.
- Distance from top of base to bottom of middle shelf is 11.43 in.
- Distance from top of middle shelf to apron is 8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 36W, 36L, 36H, Black (K46-3636-36S)
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242AGBPBK)
- VESTIL Steel High Frame Cart W/ Mold On Rubber Casters, 56-1/8" x 21-7/8" x 73-1/16", 1000 Lb Cap, Blue (SPS-HF-2252)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (61200)
- INTERNATIONAL CONCEPTS Accent Table with Drawers, Unfinished (OT-66)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC610 30 in. Solid Wood Top Table - Turned Legs (K-3030-330T)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC663 Solid Wood Top Table - Turned Legs (K-3636-336T)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC628 Solid Wood Top Table - Turned Legs; Brown (K-3030-336T)
- INTERNATIONAL CONCEPTS Keystone Accent Table, Heather Grey-Antique Washed (OT105-45)
- CLASSIC ACCESSORIES Ornament Organizer/Storage Bin, Cranberry (57-005-014301-00)
- ACHLA DESIGNS Storage Bin Basket, Black, Galvanized Steel (BIN-01BK)
- International Concepts Accent Furniture and Storage