Shop All Patio Dining Chairs & Stools
International Concepts
Intenational Concepts K15-2532-263-4 Set of 5 pcs - 2532 Table with 4 mission juvenile chairs Rich Mocha
Mfr # K15-2532-263-4
Zoro # G903917105
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K15-2532-263-4
- Zoro # G903917105
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
This mission style table and chair set from International Concepts will make the perfect activity center for your young ones. It is composed of durable solid wood, and includes one table and four chairs.
Five piece set includes: 1 table and 4 chairs Finished in Rich Mocha Composed of solid parawood Comes ready to assemble Box seat construction.
Specifications:
Table Dimensions: 22.5 "H x 25 "W x 32 "D.
Chair Dimensions: 26" H x 12" W x 13" D.
Seat Height: 13.9".
Color: Rich Mocha.
Five piece set includes: 1 table and 4 chairs Finished in Rich Mocha Composed of solid parawood Comes ready to assemble Box seat construction.
Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Farm Ranch Hose, 90 ft L, Rubber (829901-1001)
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- US WEIGHT 50 lb Umbrella Base, Grey (FUB1GRY)
- PRIME-LINE WORKPRO W152003 Garden and Flowerbed Hand Trowel, Heavy Duty Cast-Aluminum Single Pack (W152003)
- ALATERRE FURNITURE Athens All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWB04BB)
- FLASH FURNITURE 5 Pack White Steel Patio Arm Chair with Round Back (5-CO-3-WH-GG)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- FLASH FURNITURE 30" High Silver Metal Indoor-Outdoor Barstool (CH-31320-30GB-SIL-GG)
- FLASH FURNITURE Gael Commercial Grade Orange Metal Indoor-Outdoor Chair (CH-61200-18-OR-GG)
- FLASH FURNITURE 30" High Red Metal Indoor-Outdoor Barstool (CH-31320-30GB-RED-GG)
- FLASH FURNITURE 30" High White Metal Indoor-Outdoor Barstool (CH-31320-30GB-WH-GG)
- International Concepts Outdoor Chairs