Shop All Bathroom Vanities with Tops
International Concepts
Intenational Concepts DT-2 Vanity table Unfiinished
Mfr # DT-2
Zoro # G204135529
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # DT-2
- Zoro # G204135529
- UPC # 747925258481
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Home Accents Vanity Table with Mirror.
2 drawers.
Removable jewelery storage box with 6 compartments.
Butcher block surface.
Felt lined drawers with euro glides.
Ready to assemble.
Finish: Unfinished.
Materials: Solid Wood/Mirror Glass/Felt.
Usage: Assembly Required.
Width: 3'4.16".
Height: 31-1/2".
Back To Front: 17.13".
Compartments: 4.7" x 4.3" x 1.6" (each).
Internal drawer dimensions: 13" x 7.9" x 1.6" (each).
Mirror dimensions: 13.2" x 13.2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 3/4" x 1/2" (79440)
- ZORO SELECT 1-1/2" x 7" Black Pipe Nipple Sch 40 (5P726)
- ZURN Water Pressure Reducing Valve, 3/4" Pipe (34-20XL)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007MB)
- INTERNATIONAL CONCEPTS Vanity Table, Unfinished (DT-2)
- RSI HOME PRODUCTS 24 in. x 31 in. x 18 in. Richmond Bathroom Vanity Cabinet with Top with 2-Door in Oak (C14024A)
- TUHOME Khari 24 in. Floor Cabinet, Double Door, Two Shelves, White (MLB5587)
- BAXTON STUDIO Veronique White Finished Wood 2-Piece Table with Mirror and Ottoman (151-9208)
- LAVIVA Wilson 42, Grey Cabinet & Matte White VIVA Stone Surface Countertop (313ANG-42G-MW)
- BETTERBEDS 24 in. Whitter Vanity Combo with White Cultured Marble Top, White Finish (BE3254545)
- CASTELLO USA Amazon 48" Wall Mounted Gray Vanity With White Top And Brushed Nickel Handles (CB-MC-48G-BN-2056-WH)
- International Concepts Bathroom Vanities with Tops