International Concepts

Intenational Concepts BE-2 Vanity bench Unfiinished


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Microfiber upholstered seat.
  • Ready to assemble.
  • Finish: Unfinished.
  • Materials: Solid Wood/Microfiber.
  • Usage: Assembly Required.
  • Arms: Without Arms.
  • Back: Without Back.
  • Width: 17.52".
  • Height: 18.11".
  • Back To Front: 13.19".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.