Shop All Utility Stools
International Concepts
Intenational Concepts 1S-681 Saddle seat stool - 18 in. sh Unfiinished
Mfr # 1S-681
Zoro # G803994473
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # 1S-681
- Zoro # G803994473
- UPC # 727506530328
- Country of Origin China
- Category Utility Stools
Details
Style | Stool |
Description
Your home is a natural extension of you. Add these innovative designs from International Concepts to spruce up any decor.
Solid parawood.
Fully assembled.
Assembly Required: No.
Configuration: Stool.
Material: Parawood.
Outdoor Approved: No.
Seat Material: Wood.
Style: Traditional / Classic.
Suggested Room Fit: Dining Room, Kitchen.
With Arms: No.
With Back: No.
Dimensions: 17-3/4" W x 9" D x 18" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim 36 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2364WH6)
- KASON Inside Release Handle, Safety Glow (10481B00600)
- HON 18-1/4" W 2 Drawer File Cabinet, Black, Legal (H512C.P.P)
- FLOORTEX Black PVC Chair Mat (113047LEBV)
- TEMPLETON John Deere Logo Garage Stool (TE24277)
- HON 27" W 53" H, Padded T-Bar (HONI2S1AMLC10T)
- GLOBAL INDUSTRIAL Big & Tall Stool Without Arms, Fabric, Black (506547)
- SURTEK Padded Garage Stool (137079)
- GLOBAL INDUSTRIAL Vinyl Upholstered Swivel Stool, 25 - 29H Seat, Black (240146)
- GLOBAL EQUIPMENT Interion 4-Way Black Adjustable Shop Stool With Chrome Base (A203TC)
- MCR SAFETY Gloves, Cotton, Knit Wrist, L, PK12 (9510LM)
- International Concepts Utility Stools