Shop All Utility Stools
International Concepts
Intenational Concepts 1S-524 Round top stool - 24 in. sh Unfiinished
Mfr # 1S-524
Zoro # G603994536
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round Top Stool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # 1S-524
- Zoro # G603994536
- UPC # 727506530250
- Country of Origin China
- Category Utility Stools
Details
Style | Round Top Stool |
Description
Your home is a natural extension of you. Add these innovative designs from International Concepts to spruce up any decor.
Solid parawood.
Fully assembled.
Assembly Required: No.
Configuration: Bar Stool.
Material: Parawood.
Outdoor Approved: No.
Seat Material: Wood.
Style: Traditional / Classic.
Suggested Room Fit: Dining Room, Family Room, Game Room, Kitchen.
With Arms: No.
With Back: Yes.
Dimensions: 12" W x 12" D x 24" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Leg Tip Rubber 1 Inch Black (FE-50636-PS)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-188-NY-GG)
- TRADEMARK FINE ART Vanna Lam 'Blockade I' Canvas Art, 35x47 (WAG07378-C3547GG)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, LeatherSeat (LLR84577)
- BOSS Multi-Function Fabric Drafting Stool (B1635-BK)
- GLOBAL EQUIPMENT Interion Drafting Stool - Fabric - 360 #176 Footrest - Black (516267BK)
- BOSS Grey Caressoft Medical Stool (B240-GY)
- LDS INDUSTRIES ShopSol Ergonomic Sit Stand Stool (1010241)
- COSCO Stool 2-Step Aluminum (11-628-ABK4)
- SAFCO Diesel Industrial Stool, Stationary Padded Seat, Steel Frame, Pewter (6666)
- INTERION BY GLOBAL INDUSTRIAL Interion Ergo Work Stool, Fabric, 180 Degree Footrest, Black (506779BK)
- International Concepts Seating