Shop All Desks
International Concepts
Hutch For Brooklyn Desk, 12 in D X 45 in W X 30 in H, Unfinished, Wood
Mfr # OF-65H
Zoro # G7881508
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Hutch For Brooklyn Desk
- Overall Width 45 in
- Overall Depth 12 in
- Overall Height 30 in
- Color Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OF-65H
- Zoro # G7881508
- UPC # 727506723232
- Country of Origin Viet Nam
- Category Desks
Dimensions
Overall Width | 45 in |
Overall Depth | 12 in |
Overall Height | 30 in |
Width | 45 |
Overall Length | 45 |
Length | 12 |
Height | 30 |
Details
Type | Hutch For Brooklyn Desk |
Color | Unfinished |
Material | Wood |
Weight | 45 |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 45"W x 12"D x 30"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Height from bottom to underneath of shelf: 13.81''H
- •Height from top of shelf to underneath of front: 13.81''H
- •Depth of shelf: 10.43''
- •Shelf is fixed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB22WE)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Imperial Blue (BR-VHBCH-MB-RG-T1-A0-CF-RC-8582)
- HOLLAND BAR STOOL CO 30" dia. Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RBlkStl)
- FOX 40 Fox 40 372462 Whistle Coaching Supplies - Black (372462)
- INTERNATIONAL CONCEPTS Writing Desk with Drawer, Large, 26 in D X 60 in W X 30 in H, Espresso, Wood (OF581-42)
- INTERNATIONAL CONCEPTS Corner Computer Desk, 28 in D X 40 in W X 30 in H, Unfinished, Wood (OF-48)
- INTERNATIONAL CONCEPTS Desk with Drawer, Larger Size And Chair, 26 in D X 60 in W X 30 in H, Unfinished, Wood (K-581-42-10)
- INTERNATIONAL CONCEPTS 2 drawer File Cabinet with Desk, 26 in D X 48 in W X 30 in H, Unfinished, Wood (K-OF-51-41)
- INTERNATIONAL CONCEPTS Mission Computer Desk, 22 in D X 47.3 in W X 30 in H, Unfinished, Wood (OF-45D)
- INTERNATIONAL CONCEPTS Mission Desk with Drawer, 22 in D X 45 in W X 30 in H, Unfinished, Wood (OF-921263)
- HOMELEGANCE Cinderella Writing Desk (1386NW-11)
- International Concepts Desks