Shop All Accent Furniture and Storage
International Concepts
Hampton Accent Table with Shelves, Heather Grey-Antique Washed
Mfr # OT105-70A
Zoro # G7875862
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16
- Overall Height 16
- Height 26
- Material Hardwood
- Weight 30.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT105-70A
- Zoro # G7875862
- UPC # 727506696376
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Overall Length | 16 |
Overall Height | 16 |
Height | 26 |
Length | 16 |
Width | 16 |
Overall Width | 26 |
Details
Color | Heather grey-antique washed |
Material | Hardwood |
Weight | 30.86 |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 16"W x 16"D x 26"H
- •Made from solid wood with a butcher block surface
- •Size of center shelf: 11.5'' X 13.8''
- •Distance from floor to top of base: 3.14''
- •Distance from top of base to bottom of middle shelf: 11.43''
- •Distance from top of middle shelf to apron: 8.0''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mobile Computer Cabinet, Light Gry, PC, Stl (462D22)
- ELECTRIDUCT Heavy-Duty 42" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-42D-SL)
- RICHARDSON SEATING CORP Richardson Seating Corp 1958BLU 1958- 30 in. Floridian Swivel Bar Stool; Blue; - Chrome - Blue (1958BLU)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel with Wand (04700-79-054-25)
- INTERNATIONAL CONCEPTS Accent Table with Drawers, Unfinished (OT-66)
- INTERNATIONAL CONCEPTS Keystone Accent Table, Heather Grey-Antique Washed (OT105-45)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC663 Solid Wood Top Table - Turned Legs (K-3636-336T)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC610 30 in. Solid Wood Top Table - Turned Legs (K-3030-330T)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC628 Solid Wood Top Table - Turned Legs; Brown (K-3030-336T)
- SCREEN GEMS Screen Gems SGT087 Brown 6 ft. 6 Step Blank Rock Decorative Wooden Ladder (SGT087 Brown)
- BASICWISE Natural Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003385)
- International Concepts Accent Furniture and Storage