Franklin EnteRTAinment Center, Unfinished
Mfr # TV-56
Zoro # G7881523
Key Features
- Overall Width 23
- Overall Length 54
- Material Hardwood
- Width 54
- Length 17
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # TV-56
- Zoro # G7881523
- UPC # 727506000159
- Country of Origin Viet Nam
- Category TV Stands & Entertainment Centers
Dimensions
Overall Width | 23 |
Overall Length | 54 |
Width | 54 |
Length | 17 |
Height | 23 |
Overall Height | 17 |
Details
Material | Hardwood |
Color | Unfinished |
Weight | 99 |
Description
This classic, well-built TV Stand/Entertainment Center from International Concepts is the perfect addition to your family room, living room or bedroom. Made from solid wood, it is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these customary, distinctive stands. Whether you are accommodating your home theater, or simply wanting to make more space in your TV room, this piece from International Concepts will accomplish just that!
These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 54"W x 17"D x 23"H
- •Made from solid hardwood
- •Distance from floor to bottom of apron: 2.55''
- •Dimensions of center shelf: 15.35"w x 10.09"d
- •Distance from top shelf to apron: 7.77"
- •Adjustable shelves
- •Distance from center shelf to bottom: 7.75"
- •Dimensions of side shelves: 14.96"w x 15.35"d
- •Size of each door opening: 12.99''W X 15.90''H
- •Adjustable side shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Perris Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Lounge Chair (175-10869-Zoro)
- SONNET Sonnet T-4645 1.75 in. Atomic Clock with White Time Numbers & AC Adapter (T-4645)
- FABULAXE Mid-Century Modern Style Fabric Rocking Chair RAR Shell Dining Arm Chair, Light Gray (QI004089.LGY)
- WALL POPS WallPops WPE0447 24 X 36 White Calendar Monthly Wall Decals (WPE0447)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Espresso (TV581-51)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, White (TV08-27)
- INTERNATIONAL CONCEPTS 48" Entertainment / TV Stand with 2 Doors, Ocean Blue, Antique Rubbed (TV32-34)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 36", Unfinished (TV-36)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Washed Gray Taupe (TV09-27)
- FASTTRACK Zena Corner TV Stand; Espresso (FA143828)
- International Concepts TV Stands & Entertainment Centers