Entertainment / TV Stand with 2 Doors, Unfinished
Mfr # TV-51
Zoro # G7880884
Key Features
- Material Hardwood
- Overall Width 26
- Width 57
- Overall Height 18
- Height 26
Product Information
- Brand International Concepts
- MFR # TV-51
- Zoro # G7880884
- UPC # 727506752027
- Country of Origin Viet Nam
- Category TV Stands & Entertainment Centers
Dimensions
Overall Width | 26 |
Width | 57 |
Overall Height | 18 |
Height | 26 |
Overall Length | 57 |
Length | 18 |
Details
Material | Hardwood |
Color | Beige |
Weight | 112 |
Description
This classic, well-built TV Stand/Entertainment Center from International Concepts is the perfect addition to your family room, living room or bedroom. Made from solid wood, it is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these customary, distinctive stands. Whether you are accommodating your home theater, or simply wanting to make more space in your TV room, this piece from International Concepts will accomplish just that!
These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 57"W x 18"D x 26"H
- •Made from solid wood
- •Dimensions of center shelf: 20.03''W x 15.24''D
- •Distance between shelves: 6.88"H
- •Shelves are adjustable
- •Distance from interior top shelf to bottom of solid shelf: 7.28H"
- •Dimensions of side shelves: 15.74''W x 14.96D"
- •Size of each door opening: 13.58"W X 13.54''H
- •Distance from top shelf to bottom of apron: 4.33"
- •Distance from floor to bottom of apron: 2.95''H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Serene Rod Pocket/Back Tab Curtain Panel (06915-70-096-01)
- NUDELL Deluxe Document Frame 8.5x11 Black (17081)
- MANHATTAN COMFORT Amsterdam 35.43" Sideboard with 4 Shelves in White (147AMC205)
- ZORO SELECT Folding Chair, Steel, Blue, 300 lb. (13V424)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Black (TV46-51)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Espresso (TV581-51)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 28", Espresso (TV581-28)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment/ TV Stand, Unfinished (TV-31)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, with 2 Doors, 48", Washed Gray Taupe (TV09-34)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Washed Gray Taupe (TV09-27)
- DESIGNS2GO Designs2Go 191030CH Xl Single Tier Tv Swivel; Cherry (191030CH)
- International Concepts TV Stands & Entertainment Centers